ART™ Barrier Reload Insert Pipette Tips
Thermo Scientific™

ART™ Barrier Reload Insert Pipette Tips

Obtain accurate and consistent performance with these pipette tips, which seal when exposed to potential contaminants.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)ModelTip StyleFit for PurposeUnit Size
2149P-RI20 μLART 20PMicro PointSterile and PCR ReadyCase of 4800
2065E-05-RI100 μLART 100ELow Retention, Micro PointSterile and PCR ReadyCase of 4800
2065E-05-RIPK
also known as 2065E-05-RI
100 μLART 100ELow Retention, Micro PointSterile and PCR ReadyPack of 960
2065E-RI100 μLART 100EMicro PointSterile and PCR ReadyCase of 4800
2065E-RIPK
also known as 2065E-RI
100 μLART 100EMicro PointSterile and PCR ReadyPack of 960
2065-RI100 μLART 100Micro PointSterile and PCR ReadyCase of 4800
2065-RIPK
also known as 2065-RI
100 μLART 100Micro PointSterile and PCR ReadyPack of 960
2069-05-RI200 μLART 200Low Retention, Micro PointSterile and PCR ReadyCase of 4800
2069-05-RIPK
also known as 2069-05-RI
200 μLART 200Low Retention, Micro PointSterile and PCR ReadyPack of 960
2069-RI200 μLART 200Micro PointSterile and PCR ReadyCase of 4800
2069-RIPK
also known as 2069-RI
200 μLART 200Micro PointSterile and PCR ReadyPack of 960
2139-05-RI10 μLART 10Low Retention, Micro PointSterile and PCR ReadyCase of 4800
2139-05-RIPK
also known as 2139-05-RI
10 μLART 10Low Retention, Micro PointSterile and PCR ReadyPack of 960
2139-RI10 μLART 10Micro PointSterile and PCR ReadyCase of 4800
2139-RIPK
also known as 2139-RI
10 μLART 10Micro PointSterile and PCR ReadyPack of 960
2149E-RI10 μLART 20EMicro PointSterile and PCR ReadyCase of 4800
2149E-RIPK
also known as 2149E-RI
10 μLART 20EMicro PointSterile and PCR ReadyPack of 960
2149P-05-RI20 μLART 20PLow Retention, Micro PointSterile and PCR ReadyCase of 4800
2149P-05-RIPK
also known as 2149P-05-RI
20 μLART 20PLow Retention, Micro PointSterile and PCR ReadyPack of 960
2149P-RIPK
also known as 2149P-RI
20 μLART 20PMicro PointSterile and PCR ReadyPack of 960
Catalog number 2149P-RI
Price (USD)
706.50
Online Exclusive
785.00
Save 78.50 (10%)
Case of 4800
Volume (Metric):
20 μL
Model:
ART 20P
Tip Style:
Micro Point
Fit for Purpose:
Sterile and PCR Ready
Unit Size:
Case of 4800
Price (USD)
706.50
Online Exclusive
785.00
Save 78.50 (10%)
Case of 4800

Obtain accurate and consistent performance with Thermo Scientific™ ART™ Barrier Reload Insert Pipette Tips, which seal when exposed to potential contaminants. The ART inserts are environmentally friendly, providing individually packaged blister tubs that are made out of recycled plastic, designed to be used with the reusable ART hinged racks and creating the ART Reload System. The tips from the reload inserts clip securely into the hinged racks for efficient reloading.

Features

  • Sterile tips are DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
  • Available in MicroPoint,extended length, low retention and SoftFit-L™ designed for use with Rainin™ LTS™ LiteTouch™ Pipettes

Recommended for:

  • Liquid Handling
  • Molecular Biology
  • PCR
  • Biotechnology
Specifications
Clean ClaimsDNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
Length (English)2 in.
Length (Metric)5.07cm
ModelART 20P
FilteredFiltered
Fit for PurposeSterile and PCR Ready
For Use With (Equipment)Universal Fit
FormatRefill
Product LineART
SterilitySterile
Tip StyleMicro Point
Volume (Metric)20 μL
Unit SizeCase of 4800