Sterilin™ 1.5mL Microcentrifuge Tubes, 11mm
Thermo Scientific™

Sterilin™ 1.5mL Microcentrifuge Tubes, 11mm

Experience high performance with Thermo Scientific™ Sterilin™ 1.5mL Microcentrifuge Tubes. Robust polypropylene construction enables tubes to withstand speeds to 20,000 x g.
Have Questions?
Número de catálogoEsterilidad
2150NNo estéril
Número de catálogo 2150N
Precio (MXN)
-
Esterilidad:
No estéril

Experience high performance with Thermo Scientific™ Sterilin™ 1.5mL Microcentrifuge Tubes. Robust polypropylene construction withstands autoclaving, boiling, freezing and high-speed centrifugation at speeds to 20,000 x g.

  • Recommended maximum RCF 20,000 x g in suitably balanced rotors
  • Manufactured from robust transparent polypropylene
  • Graduations at 0.5, 1.0 and 1.5mL

Ordering Information

  • Not available in all geographic regions
Especificaciones
DescripciónMicrocentrifuge tube
Diámetro (métrico)11 mm
Graduaciones0.5, 1.0 and 1.5 mL
Altura (métrico)41mm
Longitud (métrico)41 mm
N.° por paquete500
Esterilizables en autoclaveAutoclavable
Capacidad (métrico)1.5 mL
ColorTransparente
GraduatedSí
MaterialPolipropileno
RCF máx.20,000 x g
EsterilidadNo estéril
Unit SizeEach