Gibco™

CD-1000 Medium

Catalog number:  215206

Related applications:

Mammalian Cell Culture

Back to top

Description

CD-1000 Medium is a chemically defined, animal origin-free (AOF) basal medium that is ideally suited for further hydrolysate or chemically defined supplementation. CD-1000 Medium can be used in various culture vessels in batch, fed-batch, and profusion processes for both research and manufacturing applications.

Specifications

Format: Liquid
Quantity: 500 g
For Use With (Application): Various culture vessels in batch, fed-batch, and profusion processes for both research and manufacturing applications
Form: Liquid
Source: Animal origin-free, chemically defined
Product Type: Cell Culture Media
Storage Requirements: Protect from light, 2°C to 8°C

Contents & storage

Storage conditions: 2°C to 8°C. Store in cool, dry conditions in well-sealed containers.