Nalgene™ Filling/Venting Closures
Thermo Scientific™

Nalgene™ Filling/Venting Closures

Create aseptic handling solutions for pharmaceutical, biotechnology and laboratory liquid transfer applications by using these polypropylene filling/venting closures.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure SizeDiameter (English) Inner TubingDiameter (Metric) Inner Tubing
2162-053153 mm1/4 in.6.35 mm
2162-083083 mm1/2 in.12.7 mm
2162-083183 mm1/4 in.6.35 mm
Catalog number 2162-0531
Price (CLP)
408.836
Case of 6
Closure Size:
53 mm
Diameter (English) Inner Tubing:
1/4 in.
Diameter (Metric) Inner Tubing:
6.35 mm
Price (CLP)
408.836
Case of 6

Create aseptic handling solutions for pharmaceutical, biotechnology and laboratory liquid transfer applications using Thermo Scientific™ Nalgene™ Filling/Venting Closures. Ready to accept additional fluid transfer components such as aseptic connectors and air vent filters, these 3-port closures are available for use with Nalgene bottles and carboys with 53B or 83B closures, including pre-mounted lengths of platinum-cured silicone tubing for easy customization of bottles and carboys.

Features:
  • Autoclavable closures are specifically designed to mate with most Nalgene bottles and carboys
  • Leakproof† systems provide secure, aseptic handling of high-valued products compared to pouring

Includes:
Nalgene 50 platinum-cured silicone tubing and TPE vent port cap.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Closure Size53 mm
Description3-port closure
Diameter (English) Inner Tubing1/4 in.
Diameter (Metric) Inner Tubing6.35 mm
For Use With (Equipment)Nalgene bottles and carboys with 53B closures
Length (Metric)7.62 cm
MaterialPolypropylene, Platinum-cured Silicone, TPE, Platinum-cured Silicone
Product TypeClosure
Unit SizeCase of 6