Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure
Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure
Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure
Thermo Scientific™

Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure

Perform general purpose laboratory applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
2189-000260 mL28 mm
2189-000130 mL28 mm
2189-0004125 mL38 mm
2189-0008250 mL43 mm
2189-0016500 mL53 mm
2189-00321 L63 mm
Catalog number 2189-0002
Price (USD)
104.85
Online Exclusive
121.80
Save 16.95 (14%)
Case of 72
Capacity (Metric):
60 mL
Closure Size:
28 mm
Price (USD)
104.85
Online Exclusive
121.80
Save 16.95 (14%)
Case of 72

Perform general purpose laboratory applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure. These bottles are a lighter-weight and more flexible version of Nalgene Lab Quality Bottles and are leakproof† when used with Nalgene closures. Made from high-quality laboratory-grade plastic materials for reliably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

  • Linerless polypropylene caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Recommended for sample collection and storage of daily working solutions
  • Participates in My Green Lab's ACT Label program for Accountability, Consistency and Transparency (ACT) around evaluating product sustainability
  • Leakproof† when used with Nalgene closures
  • Bottle and carton are readily recyclable in most communities
  • Manufactured from non-toxic materials

Recycling Information:Nalgene reusable HDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Nalgene HDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene HDPE bottles.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
ACT LabelYes
AutoclavableNot Autoclavable
Capacity2 oz., 60 mL
Closure ColorNatural, translucent
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size28 mm
Closure TypeScrew Cap
DescriptionTranslucent Wide-Mouth Economy Bottle
Diameter (Metric)39 mm
Diameter (Metric) Inner Neck21 mm
Height (English)3.38 in.
Height (Metric)86 mm
Neck Finish28 mm
No. per Case72
No. per Pack72
Through the Closure DispensingNo
Capacity (English)2 oz.
Capacity (Metric)60 mL
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure IncludedYes
ColorTranslucent
MaterialHDPE
MouthWide
Product TypeWide Mouth Economy Bottle
ShapeRound
SterilityNon-sterile
Unit SizeCase of 72