Nalgene™ Wide-Mouth HDPE IP2 Bottles
Nalgene™ Wide-Mouth HDPE IP2 Bottles
Nalgene™ Wide-Mouth HDPE IP2 Bottles
Nalgene™ Wide-Mouth HDPE IP2 Bottles
Thermo Scientific™

Nalgene™ Wide-Mouth HDPE IP2 Bottles

Store dry or liquid materials in these wide-mouth bottles, ideal as inner containers for customers who design, assemble and certify combination packaging.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)마개 크기제품 사이즈
2199-0004PK
2199-0004으로도 사용됨
125 mL38-415 mmPack of 12
2199-0004125 mL38-415 mmCase of 72
2199-0008250 mL43-415 mmCase of 72
2199-0008PK
2199-0008으로도 사용됨
250 mL43-415 mmPack of 12
2199-0016500 mL53-415 mmCase of 48
2199-0016PK
2199-0016으로도 사용됨
500 mL53-415 mmPack of 12
2199-00321000 mL63-415 mmCase of 24
2199-0032PK
2199-0032으로도 사용됨
1000 mL63-415 mmPack of 6
카탈로그 번호 2199-0004PK
2199-0004으로도 사용됨
제품 가격(KRW)
47,000
Pack of 12
용량(미터법):
125 mL
마개 크기:
38-415 mm
Unit Size:
Pack of 12
제품 가격(KRW)
47,000
Pack of 12

Store dry or liquid materials in Thermo Scientific™ Nalgene™ Wide-Mouth HDPE IP2 Bottles. Ideal as inner containers for customers who design, assemble and certify their own combination packaging, these economical bottles are designed to resist splitting and puncturing from shipping shocks.

Features:

  • Leakproof† when used with Nalgene closures
  • Wide mouths for easy filling
  • Constructed of high-density polyethylene
  • Polypropylene screw caps included

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

사양
용량4 oz., 125 mL
마개 재질Polypropylene
마개 크기38-415 mm
마개 유형Screw Cap
설명Wide-Mouth Passport IP2 Bottles
직경(미터법)50 mm
직경(미터법) 내부28 mm
직경(미터법) 내부 넥28 mm
높이(영국식 단위)3.8 in.
높이(미터법)99 mm
높이(미터법) 마개 포함99 mm
포함Polypropylene (PP) screw caps
케이스당 수72
팩당 수12
용량(영국식 단위)4 oz.
용량(미터법)125 mL
인증/규정준수Meets IATA Dangerous Goods Regulations Section 5.0.2.9.
Closure IncludedYes
색상Translucent
물질HDPE
마우스Wide
제품 유형IP2 Bottle
형상Round
Unit SizePack of 12