Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Store dry or liquid materials in Thermo Scientific™ Nalgene™ Wide-Mouth HDPE IP2 Bottles. Ideal as inner containers for customers who design, assemble and certify their own combination packaging, these economical bottles are designed to resist splitting and puncturing from shipping shocks.
Closure Material | Polypropylene |
Closure Size | 63-415 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 91 mm |
Height (English) | 7.8 in. |
Height (Metric) | 199 mm |
Product Type | IP2 Bottle |
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Translucent |
Description | Wide-Mouth Passport IP2 Bottles |
Diameter (Metric) Inner Neck | 53 mm |
Diameter (Metric) Inner | 53 mm |
Includes | Polypropylene (PP) screw caps |
Height (Metric) With Closure | 199 mm |
Material | HDPE |
No. per Case | 24 |
No. per Pack | 6 |
Certifications/Compliance | Meets IATA Dangerous Goods Regulations Section 5.0.2.9. |
Closure Included | Yes |
Mouth | Wide |
Shape | Round |
Unit Size | Pack of 6 |
Closure Material | Polypropylene |
Closure Size | 38-415 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 50 mm |
Height (English) | 3.8 in. |
Height (Metric) | 99 mm |
Product Type | IP2 Bottle |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Translucent |
Description | Wide-Mouth Passport IP2 Bottles |
Diameter (Metric) Inner Neck | 28 mm |
Diameter (Metric) Inner | 28 mm |
Includes | Polypropylene (PP) screw caps |
Height (Metric) With Closure | 99 mm |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Certifications/Compliance | Meets IATA Dangerous Goods Regulations Section 5.0.2.9. |
Closure Included | Yes |
Mouth | Wide |
Shape | Round |
Unit Size | Case of 72 |
Closure Material | Polypropylene |
Closure Size | 38-415 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 50 mm |
Height (English) | 3.8 in. |
Height (Metric) | 99 mm |
Product Type | IP2 Bottle |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Translucent |
Description | Wide-Mouth Passport IP2 Bottles |
Diameter (Metric) Inner Neck | 28 mm |
Diameter (Metric) Inner | 28 mm |
Includes | Polypropylene (PP) screw caps |
Height (Metric) With Closure | 99 mm |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Certifications/Compliance | Meets IATA Dangerous Goods Regulations Section 5.0.2.9. |
Closure Included | Yes |
Mouth | Wide |
Shape | Round |
Unit Size | Pack of 12 |
Closure Material | Polypropylene |
Closure Size | 43-415 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 61 mm |
Height (English) | 5.1 in. |
Height (Metric) | 131 mm |
Product Type | IP2 Bottle |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Description | Wide-Mouth Passport IP2 Bottles |
Diameter (Metric) Inner Neck | 33 mm |
Diameter (Metric) Inner | 33 mm |
Includes | Polypropylene (PP) screw caps |
Height (Metric) With Closure | 131 mm |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Certifications/Compliance | Meets IATA Dangerous Goods Regulations Section 5.0.2.9. |
Closure Included | Yes |
Mouth | Wide |
Shape | Round |
Unit Size | Case of 72 |
Closure Material | Polypropylene |
Closure Size | 43-415 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 61 mm |
Height (English) | 5.1 in. |
Height (Metric) | 131 mm |
Product Type | IP2 Bottle |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Description | Wide-Mouth Passport IP2 Bottles |
Diameter (Metric) Inner Neck | 33 mm |
Diameter (Metric) Inner | 33 mm |
Includes | Polypropylene (PP) screw caps |
Height (Metric) With Closure | 131 mm |
Material | HDPE |
No. per Case | 72 |
No. per Pack | 12 |
Certifications/Compliance | Meets IATA Dangerous Goods Regulations Section 5.0.2.9. |
Closure Included | Yes |
Mouth | Wide |
Shape | Round |
Unit Size | Pack of 12 |
Closure Material | Polypropylene |
Closure Size | 53-415 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 73 mm |
Height (English) | 6.6 in. |
Height (Metric) | 168 mm |
Product Type | IP2 Bottle |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Translucent |
Description | Wide-Mouth Passport IP2 Bottles |
Diameter (Metric) Inner Neck | 44 mm |
Diameter (Metric) Inner | 44 mm |
Includes | Polypropylene (PP) screw caps |
Height (Metric) With Closure | 168 mm |
Material | HDPE |
No. per Case | 48 |
No. per Pack | 12 |
Certifications/Compliance | Meets IATA Dangerous Goods Regulations Section 5.0.2.9. |
Closure Included | Yes |
Mouth | Wide |
Shape | Round |
Unit Size | Case of 48 |
Closure Material | Polypropylene |
Closure Size | 53-415 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 73 mm |
Height (English) | 6.6 in. |
Height (Metric) | 168 mm |
Product Type | IP2 Bottle |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Translucent |
Description | Wide-Mouth Passport IP2 Bottles |
Diameter (Metric) Inner Neck | 44 mm |
Diameter (Metric) Inner | 44 mm |
Includes | Polypropylene (PP) screw caps |
Height (Metric) With Closure | 168 mm |
Material | HDPE |
No. per Case | 48 |
No. per Pack | 12 |
Certifications/Compliance | Meets IATA Dangerous Goods Regulations Section 5.0.2.9. |
Closure Included | Yes |
Mouth | Wide |
Shape | Round |
Unit Size | Pack of 12 |
Closure Material | Polypropylene |
Closure Size | 63-415 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 91 mm |
Height (English) | 7.8 in. |
Height (Metric) | 199 mm |
Product Type | IP2 Bottle |
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Translucent |
Description | Wide-Mouth Passport IP2 Bottles |
Diameter (Metric) Inner Neck | 53 mm |
Diameter (Metric) Inner | 53 mm |
Includes | Polypropylene (PP) screw caps |
Height (Metric) With Closure | 199 mm |
Material | HDPE |
No. per Case | 24 |
No. per Pack | 6 |
Certifications/Compliance | Meets IATA Dangerous Goods Regulations Section 5.0.2.9. |
Closure Included | Yes |
Mouth | Wide |
Shape | Round |
Unit Size | Case of 24 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | dimClosureSize | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2199-0032PK also known as 2199-0032 | Pack of 6 | 1000 mL | Price: 97.70 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2199-0004 | Case of 72 | 125 mL | Price: 280.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2199-0004PK also known as 2199-0004 | Pack of 12 | 125 mL | Price: 51.70 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2199-0008 | Case of 72 | 250 mL | Price: 420.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2199-0008PK also known as 2199-0008 | Pack of 12 | 250 mL | Price: 77.10 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2199-0016 | Case of 48 | 500 mL | Price: 389.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2199-0016PK also known as 2199-0016 | Pack of 12 | 500 mL | Price: 106.90 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2199-0032 | Case of 24 | 1000 mL | Price: 355.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|