Digital Fridge Thermometer with Alarm, Probe and Max Min Feature
Brannan and Sons Ltd.

Digital Fridge Thermometer with Alarm, Probe and Max Min Feature

Digital Fridge Thermometer with warning alarm, probe and max min feature and high / low temperature alarm setting.
Have Questions?
Número de catálogoIntervalo de temperatura (métrico)
22-420-3
también denominado 22/420/3
De -20 °C a +70 °C
Número de catálogo 22-420-3
también denominado 22/420/3
Precio (USD)
-
Intervalo de temperatura (métrico):
De -20 °C a +70 °C
Digital Fridge Thermometer with warning alarm, probe and max min feature and high / low temperature alarm setting. Ideally suited to read temperatures in a fridge or freezer, or outdoor temperature and room temperature simultaneously.
  • High/low temperature warning alarm setting (probe reading only)
  • Max/Min temperature memory
  • C&F switchable
  • Waterproof temperature sensor
  • Magnet fixture

Product Specifications

  • Room Temperature Range: -20 to +70°C&F (switchable)
  • Fridge/Freezer Range: -50 to +70°C&F (switchable)
  • Resolution: 0.1°C
  • Reading rate: 10 seconds
  • Accuracy: Indoor: -20/70°C +/-1°C
  • Accuracy: Outdoor: -50/-20°C +/-1.5°C & -20/70°C +/-1°C
  • Battery: AAA x 1 pc (Included)
  • Battery life: Approx 1 year
  • CE: Approved
  • ROHS/WEE: Approved
  • Product Dimensions: 63 x 63 x 15 mm
  • LCD Dimensions: 21 mm x 47 mm
  • Probe Length: 50 mm probe with 2 m cable
Especificaciones
ExactitudIndoor: -20/70°C ± 1°C; Outdoor: -50/-20°C ± 1.5°C & -20/70°C ± 1°C
Batería, tipoAAA x 1 Pc.
Certificaciones/conformidadROHS/WEE, CE
Visualizar cotas21 x 47 mm
Para utilizar con (aplicación)Read Temp in a Fridge and Freezer
Altura (imperial)2.48 in.
Altura (métrico)63 mm
Intervalo de temperatura (imperial)-4°F to +158°F
Intervalo de temperatura (métrico)De -20 °C a +70 °C
Longitud (métrico)63 mm
Temperatura máx. (imperial)158°F
Temperatura máxima70°C
Temperatura mín. (imperial)-4°F
Temperatura mín. (métrico)-20°C
Unit SizeEach