Search
Search
| 產品號碼 | Capacity (Metric) | Closure Size | Unit Size |
|---|---|---|---|
| 2203-0005PK 亦稱為 2203-0005 | 2 L | 38-430 mm | Each |
| 2203-0005 | 2 L | 38-430 mm | Case of 6 |
| 2203-0010 | 4 L | 38-430 mm | Case of 6 |
| 2203-0010PK 亦稱為 2203-0010 | 4 L | 38-430 mm | Each |
| 2203-0020 | 8 L | 53B | Case of 6 |
Store corrosive chemicals and distilled water with Thermo Scientific™ Nalgene™ Large Narrow-Mouth PPCO Bottles with Closure, which are resistant to most acids, bases and alcohols. Large sizes of these polypropylene copolymer bottles have a built-in shoulder loop.
Includes:
Polypropylene screw caps
Note:
Completely disengage threads or remove closure before autoclaving. Nalgene LDPE, HDPE, PP and PMP containers can be used for long-term storage, but direct UV exposure should be avoided.
Recycling Information:† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.