Search
Search
| 產品號碼 | Capacity (Metric) | Level | Closure Size |
|---|---|---|---|
| 221-0250 | 250 mL | Processed | 58-400 mm |
| 221-0125 | 125 mL | Processed | 48-400 mm |
| 121-0125 | 125 mL | Unprocessed | 48-400 mm |
| 321-0125 | 125 mL | Certified | 48-400 mm |
| 121-0250 | 250 mL | Unprocessed | 58-400 mm |
| 321-0250 | 250 mL | Certified | 58-400 mm |
| 321-0500 | 500 mL | Certified | 70-400 mm |
| 221-0500 | 500 mL | Processed | 70-400 mm |
| 121-1000 | 950 mL | Unprocessed | 89-400 mm |
| 321-1000 | 950 mL | Certified | 89-400 mm |
| 221-1000 | 950 mL | Processed | 89-400 mm |
| 221-2000 | 2000 mL | Processed | 83-400 mm |
| 321-2000 | 2000 mL | Certified | 83-400 mm |
| 221-4000 | 4000 mL | Processed | 110-400 mm |
| 121-4000 | 4000 mL | Unprocessed | 110-400 mm |
| 321-4000 | 4000 mL | Certified | 110-400 mm |
Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with Thermo Scientific™ Wide-Mouth Tall-Profile Clear Glass Jars when light protection is not required. Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
Certified jars come with the following features:
Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.
Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.