Wide-Mouth Tall-Profile Clear Glass Jars with Closure
Wide-Mouth Tall-Profile Clear Glass Jars with Closure
Wide-Mouth Tall-Profile Clear Glass Jars with Closure
Wide-Mouth Tall-Profile Clear Glass Jars with Closure
Thermo Scientific™

Wide-Mouth Tall-Profile Clear Glass Jars with Closure

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with these wide-mouth, tall-profile clear glass jars with closure when light protection is not required.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)레벨마개 크기
221-20002000 mLProcessed83-400 mm
221-0125125 mLProcessed48-400 mm
121-0125125 mLUnprocessed48-400 mm
321-0125125 mLCertified48-400 mm
121-0250250 mLUnprocessed58-400 mm
321-0250250 mLCertified58-400 mm
221-0250250 mLProcessed58-400 mm
321-0500500 mLCertified70-400 mm
221-0500500 mLProcessed70-400 mm
121-1000950 mLUnprocessed89-400 mm
321-1000950 mLCertified89-400 mm
221-1000950 mLProcessed89-400 mm
321-20002000 mLCertified83-400 mm
221-40004000 mLProcessed110-400 mm
121-40004000 mLUnprocessed110-400 mm
321-40004000 mLCertified110-400 mm
카탈로그 번호 221-2000
제품 가격(KRW)
-
용량(미터법):
2000 mL
레벨:
Processed
마개 크기:
83-400 mm

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with Thermo Scientific™ Wide-Mouth Tall-Profile Clear Glass Jars when light protection is not required. Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear Type III soda-lime glass jar
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 125 to 4000mL
  • Closures assembled on bottles

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

사양
용량64 oz., 2000 mL
인증 파라미터Semi-VOA, pesticides, PCBs, metals
마개 색상White
마개 재질Polypropylene
마개 크기83-400 mm
마개 유형Closed-top Cap
설명Clear Glass Tall Jar
직경(영국식 단위)4.88 in.
직경(영국식 단위) 내부 넥2.7 in.
직경(미터법)124 mm
직경(미터법) 내부 넥68.5 mm
높이(영국식 단위)8.42 in.
높이(미터법)214 mm
레벨Processed
라이너 재질PTFE
케이스당 수6
교체 마개B167-8300BL
부피(영국식 단위) 브림67.5 oz.
부피(미터법) 브림1996 mL
용량(영국식 단위)64 oz.
용량(미터법)2000 mL
인증/규정준수Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
색상Clear
물질Glass (Type 3)
마우스Wide
제품 유형Jar
Unit SizeCase of 6