HyPURITY™ C18 HPLC Columns, 3μm Particle Size

HyPURITY™ C18 HPLC Columns, 3μm Particle Size

Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
22105-154630150 mm4.6 mm5 μm
22103-05213050 mm2.1 mm3 μm
22103-124630125 mm4.6 mm3 μm
22103-05463050 mm4.6 mm3 μm
22103-154030150 mm4 mm3 μm
22103-102130100 mm2.1 mm3 μm
22103-254630250 mm4.6 mm3 μm
22105-124030125 mm4 mm5 μm
22103-104630100 mm4.6 mm3 μm
22103-152130150 mm2.1 mm3 μm
22105-253030250 mm3 mm5 μm
22103-153030150 mm3 mm3 μm
22103-154630150 mm4.6 mm3 μm
22105-01210110 mm5 μm
22105-01300110 mm5 μm
22105-01400110 mm5 μm
22105-03213030 mm2.1 mm5 μm
22105-05213050 mm2.1 mm5 μm
22105-05303050 mm3 mm5 μm
22105-05463050 mm4.6 mm5 μm
22105-102130100 mm2.1 mm5 μm
22105-104630100 mm4.6 mm5 μm
22105-152130150 mm2.1 mm5 μm
22105-153030150 mm3 mm5 μm
22105-154030150 mm4 mm5 μm
22105-252130250 mm2.1 mm5 μm
22105-254030250 mm4 mm5 μm
22105-254630250 mm4.6 mm5 μm
Catalog number 22105-154630
Price (EUR)
-
Length (Metric):
150 mm
Diameter (Metric):
4.6 mm
Particle Size:
5 μm
Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
  • Highly characterized, tested and validated C18 columns
  • Ordering Information:

    Other column dimensions are also available. Please call Customer Service for more information.

    Specifications
    Column TypeReversed Phase
    EndcappedYes
    For Use WithLC/MS
    Packing MaterialSilica
    Stationary PhaseC18
    Surface Area200 m²/g
    USP TypeL1
    Carbon Load13%
    Diameter (Metric)4.6 mm
    Length (Metric)150 mm
    Particle Size5 μm
    PhaseReversed Phase
    Pore Size190 Å
    pH1 to 9
    Unit SizeEach