Dionex™ Easion System

Related applications:

Industrial Chromatography

Get “no compromise” IC separations in your laboratory with the Thermo Scientific™ Dionex™ Easion™, an integrated, dual piston, isocratic ion chromatography system. Dionex Easion is designed for ease-of-use, providing fast startup times and reliable performance for demanding applications. Built with the aim of maintaining low operating costs, the Dionex Easion uses proven technologies to deliver dependable results. Dionex Easion bundles for anion or cation analysis include all necessary hardware, software, and consumables to get started, with optional extended warranties for peace of mind.
Back to top

Dionex Easion IC system includes:

  • Chemically inert PEEK flow path
  • Serial dual-piston pump (supports flow rates from 0.01 - 5.0 mL/min and pressures up to 5000 psi)
  • High-pressure pulse dampener
  • Electrically-actuated, PEEK, 6-port Rheodyne injection valve
  • Conductivity detector with digital signal processing (range 0-10,000 µS) and temperature controlled conductivity cell

Anion or Cation instrument bundles include:

  • Dionex Easion IC system w/power cable
  • Dionex Easion Analysis Kit (see contents below)
  • Thermo Scientific Chromeleon SE software and license key
  • 3-year instrument warranty (parts-only coverage in years 2 and 3)

Also available w/optional extended warranty that covers labor and travel in years 2 and 3

Dionex Easion Anion Analysis Kit includes:

  • Dionex IonPac AG22 (4 x 50 mm) guard
  • Dionex IonPac AS22 (4 x 250 mm) column
  • Dionex ACRS 500 (4mm) suppressor w/5-year warranty
  • Dionex Combined Seven Anion Standard II
  • Dionex Displacement Chemical Regeneration (DCR) kit and 2L anion regenerant bottle

Order anion suppressor regenerant and eluent concentrate separately if needed.

Dionex Easion Cation Analysis Kit includes:

  • Dionex IonPac CG12A (4 x 50 mm) guard
  • Dionex IonPac CS12A (4 x 250 mm) column
  • Dionex CCRS 500 (4mm) suppressor w/5-year warranty
  • Dionex Displacement Chemical Regeneration (DCR) kit and 2L cation regenerant bottle
Order cation suppressor regenerant, eluent concentrate, and standards separately if needed.