Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Includes | Dionex Easion IC system, Extended Warranty, Chromeleon software, 4mm IonPac AG22/AS22 columns, ACRS 500 suppressor, 7-anion standard, and DCR install kit |
Type | Instrument bundle with extended warranty for anion analysis |
Description | Dionex Easion bundle for cation analysis (with Extended Warranty) |
Unit Size | Each |
Type | Cation Analysis Kit |
Description | 4mm Dionex IonPac CG12A/CS12A columns, CCRS 500 suppressor, and DCR install kit |
Unit Size | Each |
Type | Anion Analysis Kit |
Description | 4mm Dionex IonPac AG22/AS22 columns, ACRS 500 suppressor, 7-anion standard, and DCR install kit |
Unit Size | Each |
Includes | Dionex Easion IC system, Chromeleon software, 4mm IonPac CG12A/CS12A columns, CCRS 500 suppressor, and DCR install kit |
Type | Instrument bundle for cation analysis |
Description | Dionex Easion bundle for cation analysis |
Unit Size | Each |
Includes | Dionex Easion IC system, Chromeleon software, 4mm IonPac AG22/AS22 columns, ACRS 500 suppressor, 7-anion standard, and DCR install kit |
Type | Instrument bundle for anion analysis |
Description | Dionex Easion bundle for anion analysis |
Unit Size | Each |
Includes | Dionex Easion IC system, Extended Warranty, Chromeleon software, 4mm IonPac AG22/AS22 columns, ACRS 500 suppressor, 7-anion standard, and DCR install kit |
Type | Instrument bundle with Extended Warranty for anion analysis |
Description | Dionex Easion bundle for anion analysis (with Extended Warranty) |
Unit Size | Each |
Max. Pressure | 35 MPa (5000 psi) |
Type | IC System |
Detector Type | Bipolar Heated Conductivity Cell, Microprocessor-Controlled Digital Signal Processing Over the Range 0 to 10,000 µS/cm |
Flow Rate | 0.00 mL/min to 5.00 mL/min |
Pressure Range | 0 to 35 MPa (0 to 5000 psi) |
Description | Dual-piston, serial pumping system with PEEK™ flowpath |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Type | Description | Includes | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
22138-60101-CEW | Each | Instrument bundle with extended warranty for anion analysis | Dionex Easion bundle for cation analysis (with Extended Warranty) | Dionex Easion IC system, Extended Warranty, Chromeleon software, 4mm IonPac AG22/AS22 columns, ACRS 500 suppressor, 7-anion standard, and DCR install kit | Your Price: Bundle offer: 48,052.26 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
060129 | Each | Cation Analysis Kit | 4mm Dionex IonPac CG12A/CS12A columns, CCRS 500 suppressor, and DCR install kit | Price: 5,400.00 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
067078 | Each | Anion Analysis Kit | 4mm Dionex IonPac AG22/AS22 columns, ACRS 500 suppressor, 7-anion standard, and DCR install kit | Price: 5,400.00 Your Price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22138-60101-C | Each | Instrument bundle for cation analysis | Dionex Easion bundle for cation analysis | Dionex Easion IC system, Chromeleon software, 4mm IonPac CG12A/CS12A columns, CCRS 500 suppressor, and DCR install kit | Your Price: Bundle offer: 31,416.26 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22138-60101-A | Each | Instrument bundle for anion analysis | Dionex Easion bundle for anion analysis | Dionex Easion IC system, Chromeleon software, 4mm IonPac AG22/AS22 columns, ACRS 500 suppressor, 7-anion standard, and DCR install kit | Your Price: Bundle offer: 31,416.26 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22138-60101-AEW | Each | Instrument bundle with Extended Warranty for anion analysis | Dionex Easion bundle for anion analysis (with Extended Warranty) | Dionex Easion IC system, Extended Warranty, Chromeleon software, 4mm IonPac AG22/AS22 columns, ACRS 500 suppressor, 7-anion standard, and DCR install kit | Your Price: Bundle offer: 48,052.26 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22138-60101 | Each | IC System | Dual-piston, serial pumping system with PEEK™ flowpath | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Save time by having your items shipped automatically.
Dionex Easion IC system includes:
Anion or Cation instrument bundles include:
Also available w/optional extended warranty that covers labor and travel in years 2 and 3
Dionex Easion Anion Analysis Kit includes:
Order anion suppressor regenerant and eluent concentrate separately if needed.
Dionex Easion Cation Analysis Kit includes: