Dionex™ Integrion™ HPIC™ System
Thermo Scientific™

Dionex™ Integrion™ HPIC™ System

Meet your routine analytical demands and perform efficient analyses using this versatile, easy-to-use, reliable IC system that also offers interactive wellness features.

Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoIncludes
22153-60302Base System, Column Oven, Degas
22153-60301Base Systemx
22153-60303RFIC System
22153-60304Base System, Column Oven, Degas, Detector Compartment
22153-60305RFIC System, Detector Compartment
Número do catálogo 22153-60302
Preço (BRL)
-
Includes:
Base System, Column Oven, Degas

Meet your routine ion analysis demands using the easy-to-use and reliable Thermo Scientific™ Dionex™ Integrion™ HPIC™ system. This system performs versatile and efficient analyses through comprehensive application solutions and interactive wellness features. The Dionex Integrion system's flexible detector configurations meet your analysis needs for today and tomorrow. Its high-pressure capabilities enable faster analysis without compromising data quality. Use the system's automated eluent generation (EG) to eliminate error-prone manual eluent preparation and achieve better method reproducibility.

Maximum System Uptime
  • Consumables Device Monitor: Prevents consumable installation errors; logs consumable use and performance
  • Consumables Smart Monitor: Tracks system and consumable performance
  • High-pressure up to 5000 psi: Obtain results faster without compromise to data quality using 4μm columns

Intuitive Design
  • Logical flow-path: easy component access on a compact platform
  • Detachable tablet: access to clearly presented IC controls in local language
  • Easy install IC PEEK Viper Fittings: low dead volume, no training or tools

Consistent Results
  • Detector compartment: thermally regulated environment for reproducible, sensitive detection
  • Forced-air column oven: regulates temperature from 5°C above ambient to 80°C
  • Choice of high-performance conductivity or amperometric detection: meet your changing demands
  • Automated eluent generation (EG): Better performance and reproducibility, eliminates error-prone manual eluent preparation
  • Wide range of columns
Especificações
DescriptionDionex Integrion with Column Oven, Degas
IncludesBase System, Column Oven, Degas
Max. PressurePump: 41 MPa (6000 psi); Eluent Generator: 35 MPa (5000 psi); CD Flow Cell: 10 MPa (1500 psi); ED Cell: 0.7 MPa (100 psi)
Detector TypeCD, ED
Flow Rate0.000 to 10.000 mL/min. (Pump), 0.1 to 3 mL/min. (Eluent Generator)
Pressure Range0 to 41 MPa
Product TypeHPIC System with Column Oven, Degas
Unit SizeEach