Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Improve stability and sensitivity with flexible and precise temperature control for your ion chromatography (IC) conductivity detector and columns. The Thermo Scientific™ Dionex™ ICS-6000 DC Detector/Chromatography Compartment houses and organizes chromatography components such as valves, Dionex™ IC Cube™ module(s), as well as conductivity and electrochemical detectors and cells in a compact space that minimizes connection lengths. Configure your Thermo Scientific™ Dionex™ ICS-6000 High Pressure Ion Chromatography system with the DC Detector/Chromatography Compartment that suits your applications.
For Use With (Equipment) | Dionex ICS-6000 HPIC System |
Type | Consumable Device Monitor Kit |
Description | DC Consumables Device Monitor |
Unit Size | Each |
For Use With (Equipment) | Dionex ICS-6000 HPIC System |
Type | Chromatography Compartment |
Temperature Accuracy | ±0.15°C |
Temperature Range | Upper Section Range: 18°C to 40°C, Lower Section Range: 10°C to 70°C |
Temperature Stability | <0.05°C |
Description | ICS-6000 DC Capillary Comparment, Dual Temperature Zones, No Injection Valves |
Unit Size | Each |
For Use With (Equipment) | Dionex ICS-6000 HPIC System |
Type | Chromatography Compartment |
Temperature Accuracy | ±0.15°C |
Temperature Range | Upper Section Range: 18°C to 40°C, Lower Section Range: 10°C to 70°C |
Temperature Stability | <0.05°C |
Description | ICS-6000 DC Standard Bore Compartment, Dual Temperature Zones, One Injection Valve |
Unit Size | Each |
For Use With (Equipment) | Dionex ICS-6000 HPIC System |
Type | Chromatography Compartment |
Temperature Accuracy | ±0.15°C |
Temperature Range | Upper Section Range: 18°C to 40°C, Lower Section Range: 10°C to 70°C |
Temperature Stability | <0.05°C |
Description | ICS-6000 DC Standard Bore Compartment, Dual Temperature Zones, Two Injection Valves |
Unit Size | Each |
For Use With (Equipment) | Dionex ICS-6000 HPIC System |
Type | Chromatography Compartment |
Temperature Accuracy | ±0.15°C |
Temperature Range | Upper Section Range: 18°C to 40°C, Lower Section Range: 10°C to 70°C |
Temperature Stability | <0.05°C |
Description | ICS-6000 DC Microbore Compartment, Dual Temperature Zones, One Injection Valve |
Unit Size | Each |
For Use With (Equipment) | Dionex ICS-6000 HPIC System |
Type | Chromatography Compartment |
Temperature Accuracy | ±0.15°C |
Temperature Range | Upper Section Range: 18°C to 40°C, Lower Section Range: 10°C to 70°C |
Temperature Stability | <0.05°C |
Description | ICS-6000 DC Microbore Compartment, Dual Temperature Zones, Two Injection Valves |
Unit Size | Each |
For Use With (Equipment) | Dionex ICS-6000 HPIC System |
Type | Chromatography Compartment |
Temperature Accuracy | ±0.15°C |
Temperature Range | Upper Section Range: 10°C to 40°C, Lower Section Range: 10°C to 70°C |
Temperature Stability | <0.05°C |
Description | ICS-6000 Low Temperature DC Capillary Compartment, Dual Temperature Zones, No Injection Valves |
Unit Size | Each |
For Use With (Equipment) | Dionex ICS-6000 HPIC System |
Type | Chromatography Compartment |
Temperature Accuracy | ±0.15°C |
Temperature Range | Upper Section Range: 10°C to 40°C, Lower Section Range: 10°C to 70°C |
Temperature Stability | <0.05°C |
Description | ICS-6000 Low Temperature DC Standard Bore Compartment, Dual Temperature Zones, One Injection Valve |
Unit Size | Each |
For Use With (Equipment) | Dionex ICS-6000 HPIC System |
Type | Chromatography Compartment |
Temperature Accuracy | ±0.15°C |
Temperature Range | Upper Section Range: 10°C to 40°C, Lower Section Range: 10°C to 70°C |
Temperature Stability | <0.05°C |
Description | ICS-6000 Low Temperature DC Standard Bore Compartment, Dual Temperature Zones, Two Injection Valves |
Unit Size | Each |
For Use With (Equipment) | Dionex ICS-6000 HPIC System |
Type | Chromatography Compartment |
Temperature Accuracy | ±0.15°C |
Temperature Range | Upper Section Range: 10°C to 40°C, Lower Section Range: 10°C to 70°C |
Temperature Stability | <0.05°C |
Description | ICS-6000 Low Temperature DC Microbore Compartment, Dual Temperature Zones, One Injection Valve |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
22181-60031 | Each | DC Consumables Device Monitor | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22181-60041 | Each | ICS-6000 DC Capillary Comparment, Dual Temperature Zones, No Injection Valves | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22181-60043 | Each | ICS-6000 DC Standard Bore Compartment, Dual Temperature Zones, One Injection Valve | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22181-60045 | Each | ICS-6000 DC Standard Bore Compartment, Dual Temperature Zones, Two Injection Valves | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22181-60047 | Each | ICS-6000 DC Microbore Compartment, Dual Temperature Zones, One Injection Valve | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22181-60049 | Each | ICS-6000 DC Microbore Compartment, Dual Temperature Zones, Two Injection Valves | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22181-60051 | Each | ICS-6000 Low Temperature DC Capillary Compartment, Dual Temperature Zones, No Injection Valves | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22181-60053 | Each | ICS-6000 Low Temperature DC Standard Bore Compartment, Dual Temperature Zones, One Injection Valve | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22181-60055 | Each | ICS-6000 Low Temperature DC Standard Bore Compartment, Dual Temperature Zones, Two Injection Valves | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
22181-60057 | Each | ICS-6000 Low Temperature DC Microbore Compartment, Dual Temperature Zones, One Injection Valve | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|