Dionex™ ICS-6000 DC Detector/Chromatography Compartment
Imagem ilustrativa. O produto pode variar
Thermo Scientific™

Dionex™ ICS-6000 DC Detector/Chromatography Compartment

Get great stability and sensitivity with flexible and precise temperature control of your IC conductivity detector and columns by using one of these DC Compartments.

Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoDescriptionInjection ValvesTemperature Range
22181-60049Microbore, Dual Temperature Zones218°C to 40°C Upper, 10°C to 70°C Lower
22181-60041Dual Temperature Zones018°C to 40°C Upper, 10°C to 70°C Lower
22181-60043Standard Bore, Dual Temperature Zones118°C to 40°C Upper, 10°C to 70°C Lower
22181-60045Standard Bore, Dual Temperature Zones218°C to 40°C Upper, 10°C to 70°C Lower
22181-60047Microbore, Dual Temperature Zones118°C to 40°C Upper, 10°C to 70°C Lower
22181-60051Dual Temperature Zones010°C to 40°C Upper, 10°C to 70°C Lower
22181-60053Standard Bore, Dual Temperature Zones110°C to 40°C Upper, 10°C to 70°C Lower
22181-60055Standard Bore, Dual Temperature Zones210°C to 40°C Upper, 10°C to 70°C Lower
22181-60057Microbore, Dual Temperature Zones110°C to 40°C Upper, 10°C to 70°C Lower
22181-60059Microbore, Dual Temperature Zones210°C to 40°C Upper, 10°C to 70°C Lower
Número do catálogo 22181-60049
Preço (BRL)
-
Description:
Microbore, Dual Temperature Zones
Injection Valves:
2
Temperature Range:
18°C to 40°C Upper, 10°C to 70°C Lower

Improve stability and sensitivity with flexible and precise temperature control for your ion chromatography (IC) conductivity detector and columns. The Thermo Scientific™ Dionex™ ICS-6000 DC Detector/Chromatography Compartment houses and organizes chromatography components such as valves, conductivity, electrochemical detectors, and cells in a compact space that minimizes connection lengths. Configure your Thermo Scientific Dionex ICS-6000 High Pressure Ion Chromatography system with the DC Detector/Chromatography Compartment that suits your applications.

Choose from 10 DC models, two temperature versions
  • Standard version is for applications requiring an upper zone temperature of 18-40 °C.
  • Low temperature is for applications requiring an upper zone temperature of 10-40 °C.
Three convenient sections for automation, detection, and separation
  • Configure the automation section with the Thermo Scientific Dionex Automation Manager.
  • Use up to two Dionex IC detectors in series or parallel.
  • Employ up to six separate temperature zones simultaneously: separation section, detection section, two detectors and postcolumn reaction coils.
Especificações
DescriptionMicrobore, Dual Temperature Zones
Injection Valves2
For Use With (Equipment)Dionex ICS-6000 HPIC System
Temperature Accuracy±0.15°C
Temperature Range18°C to 40°C Upper, 10°C to 70°C Lower
Temperature Stability<0.05°C
TypeChromatography Compartment
Unit SizeEach