Pressure Cells for HAAKE™ Rheometers
Pressure Cells for HAAKE™ Rheometers
Pressure Cells for HAAKE™ Rheometers
Pressure Cells for HAAKE™ Rheometers
Pressure Cells for HAAKE™ Rheometers
Thermo Scientific™

Pressure Cells for HAAKE™ Rheometers

Our comprehensive pressure cell portfolio allows for tests at pressures up to 600 bar and temperatures up to 300 °C.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPressure Range
222-2076Up to 75 bar
222-2075Up to 600 bar
222-2179Up to 170 bar
222-2261Up to 400 bar
222-2272Up to 100 bar
Catalog number 222-2076
Price (USD)
-
Pressure Range:
Up to 75 bar
Accessories help your rheometer achieve accurate measurements under varying conditions. Conduct rheological tests at pressures up to 600 bars by adding pressure cells to these instruments: Thermo Scientific™ HAAKE™ Viscotester™ iQ, HAAKE MARS™ iQ and HAAKE MARS Rheometers.
Enable your laboratory to perform rheological tests at elevated pressures by taking advantage of our portfolio of pressure cells for HAAKE MARS, HAAKE MARS iQ, and HAAKE Viscotester iQ Rheometer platforms. Features include:
  • Powerful magnetic coupling between motor drive shaft and measuring geometry for high torque measurements
  • Measuring geometries with low friction sapphire-bearing for performing low torque measurements
  • Pressure cells and measuring geometries made of titanium or Hastelloy™ for high chemical resistance
  • Large sample volume for representative test results for inhomogeneous materials
  • Broad variety of cylinder and vane rotor geometries
Specifications
DescriptionPressure Cell D75/300/Ha (up to 75 bar and 300 °C) made of Hastelloy
Pressure RangeUp to 75 bar
Temperature Range (Metric)Up to 300°C
TypePressure Cell
Unit SizeEach