Nalgene™ LDPE Jugs with Closure
Nalgene™ LDPE Jugs with Closure
Nalgene™ LDPE Jugs with Closure
Nalgene™ LDPE Jugs with Closure
Thermo Scientific™

Nalgene™ LDPE Jugs with Closure

Safely handle corrosive liquids while wearing rubber gloves by using these low density polyethylene jugs with closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
2220-00104 L38-430 mmCase of 6
2220-0010PK
also known as 2220-0010
4 L38-430 mmEach
2220-00208 L53BCase of 6
2220-0020PK
also known as 2220-0020
8 L53BEach
Catalog number 2220-0010
Price (USD)
320.13
Online exclusive
393.00
Save 72.87
Case of 6
Capacity (Metric):
4 L
Closure Size:
38-430 mm
Unit Size:
Case of 6
Price (USD)
320.13
Online exclusive
393.00
Save 72.87
Case of 6

Thermo Scientific™ Nalgene™ LDPE Jugs with Closure are suitable for handling corrosive liquids while wearing rubber gloves. These low density polyethylene jugs feature a large carrying handle and excellent chemical resistance. The pour spout is offset for easy, accurate pouring. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.

  • Lightweight for easy handling and carrying—one-third the weight of glass
  • Leakproof† when used with Nalgene closures
  • Jug and Carton are readily recyclable in most communities
  • Manufactured from non-toxic materials
Warning: Do not autoclave this jug. For autoclavable jugs, choose a Nalgene Polypropylene jug (Cat. No. 2221-0010 or 2221-0020)

Includes:

Polypropylene screw caps

.

Nalgene rugged LDPE carboys are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Nalgene LDPE carboys and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene carboy products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE carboys.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableNot Autoclavable
Capacity1 gal., 4 L
Capacity (English)1 gal.
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size38-430 mm
Closure TypeScrew Cap
DescriptionJug
Diameter (English)5.9 in.
Diameter (English) Inner Neck0.9 in.
Diameter (Metric)152 mm
Diameter (Metric) Inner Neck25 mm
Height (English)12 in.
Height (Metric)304 mm
No. per Case6
No. per Pack1
Product TypeJug
ShapeRound
Through the Closure DispensingNo
Capacity (Metric)4 L
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialLDPE
MouthNarrow
Unit SizeCase of 6