Product Image
Thermo Scientific™

HyPURITY™ C8 HPLC Columns, 5μm Particle Size

Thermo ScientificTM HyPURITYTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Have Questions?
變更視圖buttonViewtableView
產品號碼Length (Metric)Diameter (Metric)
22205-104630100 mm4.6 mm
22205-05463050 mm4.6 mm
22205-154630150 mm4.6 mm
22205-254630250 mm4.6 mm
產品號碼 22205-104630
價格 (TWD)
-
Length (Metric):
100 mm
Diameter (Metric):
4.6 mm
Thermo ScientificTM HyPURITYTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

Ordering Information:

Other column dimensions are also available. Please call Customer Service for more information.

規格
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
For Use WithLC/MS
Packing MaterialSilica
Stationary PhaseC8
Surface Area200 m²/g
USP TypeL7
Carbon Load8%
Diameter (Metric)4.6 mm
Length (Metric)100 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size190 Å
pH2 to 9
Unit SizeEach