Product Image
Thermo Scientific™

HyPURITY™ C8 HPLC Columns, 5μm Particle Size

Thermo ScientificTM HyPURITYTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
22205-154630150 mm4.6 mm
22205-05463050 mm4.6 mm
22205-104630100 mm4.6 mm
22205-254630250 mm4.6 mm
Catalog number 22205-154630
Price (BRL)
-
Length (Metric):
150 mm
Diameter (Metric):
4.6 mm
Thermo ScientificTM HyPURITYTM C8 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

Ordering Information:

Other column dimensions are also available. Please call Customer Service for more information.

Specifications
Column TypeReversed Phase
EndcappedYes
For Use WithLC/MS
Packing MaterialSilica
Stationary PhaseC8
Surface Area200 m²/g
USP TypeL7
Carbon Load8%
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size190 Å
pH2 to 9
Unit SizeEach