Nalgene™ Polypropylene Copolymer (PPCO) Jugs with Closure
Nalgene™ Polypropylene Copolymer (PPCO) Jugs with Closure
Nalgene™ Polypropylene Copolymer (PPCO) Jugs with Closure
Nalgene™ Polypropylene Copolymer (PPCO) Jugs with Closure
Nalgene™ Polypropylene Copolymer (PPCO) Jugs with Closure
Thermo Scientific™

Nalgene™ Polypropylene Copolymer (PPCO) Jugs with Closure

Safely handle corrosive liquids using rubber gloves and the large carrying handle on this lightweight polypropylene jug.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
2221-00208 L53BCase of 6
2221-00104 L38-430 mmCase of 6
2221-0010PK
also known as 2221-0010
4 L38-430 mmEach
Catalog number 2221-0020
Price (EUR)
304,20
Online exclusive
338,00
Save 33,80 (10%)
Case of 6
Capacity (Metric):
8 L
Closure Size:
53B
Unit Size:
Case of 6
Price (EUR)
304,20
Online exclusive
338,00
Save 33,80 (10%)
Case of 6

Thermo Scientific™ Nalgene™ Polypropylene Copolymer (PPCO) Jugs with Closure are suitable for handling corrosive liquids while wearing rubber gloves. These lightweight jugs offer excellent chemical resistance and are leakproof† when used with Nalgene closures . The pour spout is offset for easy, accurate pouring. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Nalgene Polypropylene Copolymer jugs are autoclavable for sterilization.

Features:
  • Lightweight for easy handling and carrying—one-third the weight of glass
  • Autoclavable/Leakproof† when used with Nalgene closures
  • Jug and Carton are recyclable in many communities
  • Manufactured from non-toxic materials

Includes:

Polypropylene screw caps

Note:

Completely disengage threads or remove cap before autoclaving polypropylene copolymer jugs. For the best results, autoclave using a properly vented closure.


.

Nalgene rugged polypropylene (PP) and polypropylene copolymer (PPCO) containers are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These containers and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO containers if services are available in your community.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableAutoclavable
Capacity2 gal., 8 L
Capacity (English)2 gal.
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size53B
Closure TypeScrew Closure w/TPE Gasket
DescriptionJug
Diameter (English)7.6 in.
Diameter (English) Inner Neck1.5 in.
Diameter (Metric)195 mm
Diameter (Metric) Inner Neck39 mm
Height (English)15.1 in.
Height (Metric)385 mm
IncludesLarge carrying handle
No. per Case6
No. per Pack1
Product TypeJug
ShapeRound
Through the Closure DispensingNo
Capacity (Metric)8 L
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialPPCO
MouthNarrow
Unit SizeCase of 6