BMPS (N-β-maleimidopropyl-oxysuccinimide ester)

Catalog number: 22298B

Thermo Scientific™  Related applications: Protein Labeling & Crosslinking

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Thermo Scientific Pierce BMPS is an amine-to-sulfhydryl crosslinker that contains NHS-ester and maleimide reactive groups at opposite ends of a short spacer arm (5.9 Å).

Features of BMPS:

Reactive groups: NHS ester and maleimide
Reactive towards: amino and sulfhydryl groups
• C3-homolog of aliphatic spacer series which includes AMAS, BMPS, GMBS and EMCS
• NHS ester end couples with primary amines at pH 7-9, forming stable amide bonds
• Maleimide reacts with -SH groups at pH 6.5-7.5, forming stable thioether linkages
• Non-cleavable
• Water-insoluble (dissolve first in DMF or DMSO)
• Short aliphatic spacer has low potential for eliciting an immune response

Product References:

Crosslinker Application Guide -- search for recent literature references for this product
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Crosslinker Type: Heterobifunctional
Labeling Method: Chemical Labeling
Product Line: Pierce™
Product Size: Custom
Solubility: DMF (Dimethylformamide), DMSO (Dimethylsulfoxide)
Spacer: Short

Contents & storage

Store desiccated at 4°C. Shipped at ambient temperature.

Documents

Manuals & protocols