Polar Series Accel 250 LC Recirculating Chillers
Thermo Scientific™

Polar Series Accel 250 LC Recirculating Chillers

Designed based on customer input, these easy-to-use recirculating chillers offer full-range cooling for quick ramp-up and cool-down of your application.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPump TypeVoltage
223312800Force Pump115 V
223312100Force Pump220/230V
223312600Force Pump110 V
223312900Force Pump220 V
223412100Force/Suction Pump220/230V
223412600Force/Suction Pump110 V
223412800Force/Suction Pump115 V
223412900Force/Suction Pump220 V
Catalog number 223312800
Price (TWD)
-
Pump Type:
Force Pump
Voltage:
115 V

Thermo Scientific™ Polar Series Accel 250 LC Recirculating Chillers offer 250 watts of cooling with a working temperature range of -10° to +80°C. Dynamic, reliable and efficient—these powerful, compact chillers offer full-range cooling capabilities for quick ramp-up and cool-down of your application. Offered with choice of a force or force/suction pump and USB communication—a perfect fit for your laboratory.

Designed based on customer input, these easy-to-use recirculating chillers offer full-range cooling for quick ramp-up and cool-down of your application. To ensure ease of use, all operational and preventative maintenance takes place through the front panel interface.

  • Intuitive HMI interface with digital control and readout
  • Small internal reservoir and ample cooling capacities translate into fast temperature ramp times
  • Pump options available for increased pressure and flow for demanding applications
  • System control allows easy operation and fill-and-drain procedure
  • Easily accessible from the front panel so there is no need to reposition the machine to fill or drain
  • Air-cooled refrigeration system allows you to place multiple units right next to each other
  • Extremely quiet operation – less than 58 dBA
  • Optional USB port for serial communication

Ordering Information:

Remote temperature control and communication are available on selected models. Contact 800-258-0830 for more information.

Warranty: 2 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Capacity (English)0.74 gal.
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Connection TypeUSB
Depth (English)19.2 in.
Depth (Metric)48.7 cm
DescriptionForce Pump; 115V/60Hz
Frequency60 Hz
Heating Capacity1.2 kW
Height (English)24.8 in.
Height (Metric)62 cm
IncludesLow Level Switch
Max. Pressure4.4 psi
Pump TypeForce Pump
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Temperature Stability±0.1°C
Voltage115 V
Width (English)9.1 in.
Width (Metric)23.2 cm
Capacity (Metric)2.8 L
Condenser TypeAir-cooled
Cooling Capacity250 W
Electrical Requirements115 V 60 Hz
Flow Rate15 L/min.
Temperature Range-10°C to +80°C
Unit SizeEach