Thermo Scientific™

Polar Series Accel 250 LC Recirculating Chillers

Catalog number: 223412600
Have Questions?
Thermo Scientific™

Polar Series Accel 250 LC Recirculating Chillers

Catalog number: 223412600
Have Questions?

Thermo Scientific™ Polar Series Accel 250 LC Recirculating Chillers offer 250 watts of cooling with a working temperature range of -10° to +80°C. Dynamic, reliable and efficient—these powerful, compact chillers offer full-range cooling capabilities for quick ramp-up and cool-down of your application. Offered with choice of a force or force/suction pump and USB communication—a perfect fit for your laboratory.

 
Catalog Number
223412600
Unit Size
Each
Model
Force/Suction Pump with USB and Low Level Switch
Voltage
110 V
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)0.74 gal.
DescriptionForce/Suction Pump; 110V/50-60Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate21 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity0.9 kW
Max. Pressure11.7 psi
ModelForce/Suction Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements110 V 50/60 Hz
Voltage110 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Force Pump with USB and Low Level Switch
Voltage
220/230V
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (English)0.74 gal.
DescriptionForce Pump; 220-230V/50Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate15 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity2 kW
Max. Pressure4.4 psi
ModelForce Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements220/230 V 50 Hz
Voltage220/230V
Frequency50 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Force Pump with USB and Low Level Switch
Voltage
110 V
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)0.74 gal.
DescriptionForce Pump; 100V/50-60Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate15 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity0.9 kW
Max. Pressure4.4 psi
ModelForce Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements110 V 50/60 Hz
Voltage110 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Force Pump with USB and Low Level Switch
Voltage
115 V
Price (USD)
Availability
-
Full specifications
Quantity
Capacity (English)0.74 gal.
DescriptionForce Pump; 115V/60Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate15 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity1.2 kW
Max. Pressure4.4 psi
ModelForce Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Force Pump with USB and Low Level Switch
Voltage
220 V
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)0.74 gal.
DescriptionForce Pump; 220V/60Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate15 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity1.8 kW
Max. Pressure4.4 psi
ModelForce Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements220 V 50 Hz
Voltage220 V
Frequency50 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Force/Suction Pump with USB and Low Level Switch
Voltage
220/230V
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)0.74 gal.
DescriptionForce/Suction Pump; 220-230V/50Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate21 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity2 kW
Max. Pressure11.7 psi
ModelForce/Suction Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements220/230 V 50 Hz
Voltage220/230V
Frequency50 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Force/Suction Pump with USB and Low Level Switch
Voltage
115 V
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)0.74 gal.
DescriptionForce/Suction Pump; 115V/60Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate21 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity1.2 kW
Max. Pressure11.7 psi
ModelForce/Suction Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Model
Force/Suction Pump with USB and Low Level Switch
Voltage
220 V
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)0.74 gal.
DescriptionForce/Suction Pump; 220V/50Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate21 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity1.8 kW
Max. Pressure11.7 psi
ModelForce/Suction Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements220 V 50 Hz
Voltage220 V
Frequency50 Hz
Unit SizeEach
Showing 8 of 8
Catalog NumberSpecificationsUnit SizeModelVoltagePrice (USD)AvailabilityQuantity
223412600Full specifications
EachForce/Suction Pump with USB and Low Level Switch110 VRequest A Quote--
Capacity (English)0.74 gal.
DescriptionForce/Suction Pump; 110V/50-60Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate21 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity0.9 kW
Max. Pressure11.7 psi
ModelForce/Suction Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements110 V 50/60 Hz
Voltage110 V
Frequency50/60 Hz
Unit SizeEach
223312100Full specifications
EachForce Pump with USB and Low Level Switch220/230V
-
Capacity (English)0.74 gal.
DescriptionForce Pump; 220-230V/50Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate15 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity2 kW
Max. Pressure4.4 psi
ModelForce Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements220/230 V 50 Hz
Voltage220/230V
Frequency50 Hz
Unit SizeEach
223312600Full specifications
EachForce Pump with USB and Low Level Switch110 VRequest A Quote--
Capacity (English)0.74 gal.
DescriptionForce Pump; 100V/50-60Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate15 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity0.9 kW
Max. Pressure4.4 psi
ModelForce Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements110 V 50/60 Hz
Voltage110 V
Frequency50/60 Hz
Unit SizeEach
223312800Full specifications
EachForce Pump with USB and Low Level Switch115 V
-
Capacity (English)0.74 gal.
DescriptionForce Pump; 115V/60Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate15 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity1.2 kW
Max. Pressure4.4 psi
ModelForce Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
223312900Full specifications
EachForce Pump with USB and Low Level Switch220 VRequest A Quote--
Capacity (English)0.74 gal.
DescriptionForce Pump; 220V/60Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate15 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity1.8 kW
Max. Pressure4.4 psi
ModelForce Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements220 V 50 Hz
Voltage220 V
Frequency50 Hz
Unit SizeEach
223412100Full specifications
EachForce/Suction Pump with USB and Low Level Switch220/230VRequest A Quote--
Capacity (English)0.74 gal.
DescriptionForce/Suction Pump; 220-230V/50Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate21 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity2 kW
Max. Pressure11.7 psi
ModelForce/Suction Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements220/230 V 50 Hz
Voltage220/230V
Frequency50 Hz
Unit SizeEach
223412800Full specifications
EachForce/Suction Pump with USB and Low Level Switch115 VRequest A Quote--
Capacity (English)0.74 gal.
DescriptionForce/Suction Pump; 115V/60Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate21 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity1.2 kW
Max. Pressure11.7 psi
ModelForce/Suction Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
223412900Full specifications
EachForce/Suction Pump with USB and Low Level Switch220 VRequest A Quote--
Capacity (English)0.74 gal.
DescriptionForce/Suction Pump; 220V/50Hz
Capacity (Metric)2.8 L
Certifications/ComplianceUL listed, CE marked/CSA,WEEE, RoHS
CommunicationsDigital
Condenser TypeAir-cooled
Cooling Capacity250 W
Flow Rate21 L/min.
Pump TypeForce Pump
Temperature Range-10°C to +80°C
Heating Capacity1.8 kW
Max. Pressure11.7 psi
ModelForce/Suction Pump with USB and Low Level Switch
Temperature Stability±0.1°C
Width (English)9.1 in.
Width (Metric)23.2 cm
Height (English)24.8 in.
Height (Metric)62 cm
Depth (English)19.2 in.
Depth (Metric)48.7 cm
Shipping Weight (English)66 lb.
Shipping Weight (Metric)30 kg
Electrical Requirements220 V 50 Hz
Voltage220 V
Frequency50 Hz
Unit SizeEach
Showing 8 of 8

Designed based on customer input, these easy-to-use recirculating chillers offer full-range cooling for quick ramp-up and cool-down of your application. To ensure ease of use, all operational and preventative maintenance takes place through the front panel interface.

  • Intuitive HMI interface with digital control and readout
  • Small internal reservoir and ample cooling capacities translate into fast temperature ramp times
  • Pump options available for increased pressure and flow for demanding applications
  • System control allows easy operation and fill-and-drain procedure
  • Easily accessible from the front panel so there is no need to reposition the machine to fill or drain
  • Air-cooled refrigeration system allows you to place multiple units right next to each other
  • Extremely quiet operation – less than 58 dBA
  • Optional USB port for serial communication

Ordering Information:

Remote temperature control and communication are available on selected models. Contact 800-258-0830 for more information.

Warranty: 2 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text