Nalgene™ HDPE, Heavy-Duty Wide-Mouth Jug with Closure
Thermo Scientific™

Nalgene™ HDPE, Heavy-Duty Wide-Mouth Jug with Closure

For Use With: Store solids or powders.; Closure Material: Polypropylene; Color: White
Have Questions?
Catalog NumberQuantity
2241-0050Case of 4
Catalog number 2241-0050
Price (USD)
872.00
Case of 4
Quantity:
Case of 4
Price (USD)
872.00
Case of 4

Store solids or powders in the Thermo Scientific™ Nalgene™ Heavy-Duty Wide-Mouth HDPE Jug with Closure, featuring the largest opening in the Nalgene carboy line. The wide, 4 in. high-density Polyethelyne mouth allows for simplified cleaning and easy filling/emptying. This stable, space-efficient jug also features a molded-in handle and recessed bottom for easy handling and reduced spills.

Features:

  • Molded-in graduations in 1 gal. and 5 L increments allow for ease in dispensing
  • Wide stance and low center of gravity adds stability
  • Integral shoulder handle and molded bottom grip make lifting comfortable
  • Space-saving rectangular shape permits efficient storage
  • Includes white, polypropylene screw closure

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications
Capacity (English)5.3 gal.
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size120 mm
Closure TypeScrew Cap
Diameter (English) Inner Neck4 in.
Diameter (Metric) Inner Neck104 mm
Dimensions (L x W x H)12 x 8 x 18 in. (305 x 203 x 457 mm)
For Use With (Application)Storage, Transportation ​
GraduationsGraduated to contain in liters and gallons
IncludesHeavy-Duty Jug
No. per Case4/Cs.
No. per Pack1 Ea.
QuantityCase of 4
Workflow StepUpstream process solution storage. Upstream Validation
AutoclavableNot Autoclavable
Capacity (Metric)20 L
ColorWhite
MaterialHDPE
Mouth StyleWide
Product TypeJug
SterilitySterile
Unit SizeCase of 4