Nalgene™ Fluorinated HDPE, Jerry Can with Closure
Thermo Scientific™

Nalgene™ Fluorinated HDPE, Jerry Can with Closure

For Use With: Long-term container performance, and intended for hard use; Closure Material: Polypropylene; Color: White
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
2242-005020 L
2242-002510 L
Catalog number 2242-0050
Price (USD)
-
Capacity (Metric):
20 L

Enhance long-term container performance and prevent permeation loss with Thermo Scientific™ Nalgene™ Fluorinated Jerricans with Closure, intended for hard use. Rugged design, wide stance and low center of gravity offer greater stability. Fluorinated surface (inside and out) improves barrier properties and reduces solvent absorption and rectangular shape optimizes limited storage space. Molded-in handle and recessed grip at bottom provide better control when pouring.

  • Integral spout is long enough for accurate pouring with an attached closure that won't get lost
  • Molded-in graduations in 1 gal. and 5 L increments enable easy dispensing
  • Molded-in handle and recessed bottom ensure a sturdy grip when carrying heavy contents
  • Integral shoulder handle and molded bottom grip make lifting comfortable
  • Space-saving rectangular shape permits efficient storage
  • Graduated, leakproof†

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for two minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity (English)5.3 gal.
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size53B
Closure TypeScrew Cap
Diameter (English) Inner Neck1.6 in.
Diameter (Metric) Inner Neck41 mm
Dimensions (L x W x H)13 x 10 x 18 in. (320 x 245 x 452 mm)
For Use With (Application)Storage, Transportation ​
GraduationsGraduated to contain in 5 L/1 gal. increments
No. per Case4/Cs.
No. per Pack1 Ea.
Workflow StepUpstream process solution storage. Upstream Validation
AutoclavableNot Autoclavable
Capacity (Metric)20 L
ColorWhite
MaterialFluorinated HDPE
Product TypeJerry Can
SterilitySterile
Unit SizeCase of 4