HyPURITY™ AQUASTAR™ HPLC Columns, 5μm Particle Size
HyPURITY™ AQUASTAR™ HPLC Columns, 5μm Particle Size

HyPURITY™ AQUASTAR™ HPLC Columns, 5μm Particle Size

Thermo ScientificTM HyPURITYTM AquastarTM HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
22505-05213050 mm2.1 mm
22505-154630150 mm4.6 mm
22505-254630250 mm4.6 mm
Catalog number 22505-052130
Price (MXN)
-
Length (Metric):
50 mm
Diameter (Metric):
2.1 mm
Thermo ScientificTM HyPURITYTM AquastarTM HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
  • High quality, highly pure silica columns

Ordering Information:

Other column dimensions are also available. Please call Customer Service for more information.

Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
For Use WithLC/MS
Packing MaterialSilica
Stationary PhaseC18
Surface Area200 m²/g
USP TypeL1
Carbon Load10%
Diameter (Metric)2.1 mm
Length (Metric)50 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size190 Å
pH2 to 8
Unit SizeEach