Samco™ Graduated Transfer Pipettes
Imagem ilustrativa. O produto pode variar
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Samco™ Graduated Transfer Pipettes
Thermo Scientific™

Samco™ Graduated Transfer Pipettes

Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoVolume (Metric)SterilityGraduationsPackaging Type
225NL-1S7.5 mLSterile0.5, 1.0, 1.5, 2.0, 2.5, 3.0 mLIndividually Wrapped, 500/pk
2123.9 mLNon-sterile0.25, 0.50, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/Cs
212-1S3.9 mLSterile0.25, 0.50, 0.75, 1 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/Cs
2225.8 mLNon-sterile0.25, 0.50, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/Cs
274-1S4.6 mLSterile0.5, 1, 1.5, 2 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/Cs
222-10S5.8 mLSterile0.25, 0.50, 0.75, 1 mL10/Bag, 500/Pk.
212NL3.9 mLNon-sterile0.25, 0.50, 0.75, 1 mL
222NL5.8 mLNon-sterile0.25, 0.50, 0.75, 1 mL
222NL-10S5.8 mLSterile0.25, 0.50, 0.75, 1 mL10/Bag, 500/Pack
222NL-1S5.8 mLSterile0.25, 0.50, 0.75, 1 mLIndividually Wrapped, 500/pk
222NL-20S5.8 mLSterile0.25, 0.50, 0.75, 1 mL20/Bag, 500/Pk.
225NL7.5 mLNon-sterile0.5, 1.0, 1.5, 2.0, 2.5, 3.0 mL
282NL1.5 mLNon-sterile0.1 , 0.2, 0.3 mL
212-20S3.9 mLSterile0.25, 0.50, 0.75, 1 mL20/Bag, 500/Pk., 4000/Cs.
222-20S5.8 mLSterile0.25, 0.50, 0.75, 1 mL20/Bag, 500/Pk., 4000/Cs.
2257.7 mLNon-sterile1, 2, 3 mLBulk 500/Pk 10Pk/Cs 5000/Cs
225-1S7.7 mLSterile1, 2, 3 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/Cs
225-20S7.7 mLSterile1, 2, 3 mL20/Bag, 500/Pk., 4000/Cs.
2744.6 mLNon-sterile0.5, 1, 1.5, 2 mLBulk 500/Pk 10Pk/Cs 5000/Cs
274-20S4.6 mLSterile0.5, 1, 1.5, 2 mL20/Bag, 500/Pk., 4000/Cs.
282-1S1.5 mLSterile0.1, 0.2, 0.3 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/Cs
282-20S1.5 mLSterile0.1, 0.2, 0.3 mL20/Bag, 500/Pk., 4000/Cs.
718TS
conhecido também como 718
5.8 mLNon-sterile0.25, 0.5, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/Cs
728NL13.7 mLNon-sterile1, 2, 3, 4, 5 mLBulk 250/Pk 10Pk/Cs 2500/Cs
222-1S5.8 mLSterile0.25, 0.5, 0.75, 1 mL
728NL-20S13.7 mLSterile1, 2, 3, 4, 5 mL20/Bag, 12 Bags/PK, 8 PK per CS, 1,920 per CS
Número do catálogo 225NL-1S
Preço (BRL)
4.375,56
Each
Volume (Metric):
7.5 mL
Sterility:
Sterile
Graduations:
0.5, 1.0, 1.5, 2.0, 2.5, 3.0 mL
Packaging Type:
Individually Wrapped, 500/pk
Preço (BRL)
4.375,56
Each
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
Especificações
Bulb Draw (Metric)3.2 mL
DescriptionSamco 7.5mL Graduated Transfer Pipets, Large Bulb, Sterile, Graduated 0.50 To 3mL, Ind. Wrapped, White Box
Diameter (Metric) Outer7.9 mm
GraduatedYes
Graduations0.5, 1.0, 1.5, 2.0, 2.5, 3.0 mL
Packaging TypeIndividually Wrapped, 500/pk
Length (Metric)15.5 cm
MaterialLDPE
SterilitySterile
Volume (Metric)7.5 mL
Unit SizeEach