I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottles with Closure
I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottles with Closure
I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottles with Closure
I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottles with Closure
Thermo Scientific™

I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottles with Closure

Choose this narrow-mouth, clear glass bottle for collecting water samples for a variety of organic and inorganic target analytes where light protection is not required.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)레벨마개 크기
229-0125125 mLProcessed22-400 mm
329-0250250 mLCertified24-414 mm
229-0250250 mLProcessed24-414 mm
229-0500500 mLProcessed28-400 mm
329-0500500 mLCertified28-400 mm
329-1000950 mLCertified33-400 mm
229-1000950 mLProcessed33-400 mm
카탈로그 번호 229-0125
제품 가격(KRW)
-
용량(미터법):
125 mL
레벨:
Processed
마개 크기:
22-400 mm

Choose this Thermo Scientific™ I-Chem™ Boston Round Narrow-Mouth Clear Glass Bottle for collecting water samples for a variety of organic and inorganic target analytes where light protection is not required. Bottles are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified bottles but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear Type III soda-lime glass bottle
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 125mL to 1000mL
  • Closures assembled on bottles

Certified bottles come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each bottle individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed bottles are processed in the same manner as certified bottles and come with all the features of certified bottles, but bottles are not barcoded and CofA is not included.

Unprocessed bottles are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

사양
용량4 oz., 125 mL
용량(영국식 단위)4 oz.
인증 파라미터Semi-VOA, pesticides, PCBs
인증/적합성Certified and Processed bottles meet or exceed EPA performance based standards for semi-volatile organics, pesticides, and PCB's analysis; manufactured under an ISO certified quality management system.
마개 색상White
마개 재질Polypropylene
마개 크기22-400 mm
마개 유형Closed-top Cap
설명Clear Glass Boston Round
직경(영국식 단위)1.88 in.
직경(영국식 단위) 내부0.56 in.
직경(미터법)48 mm
직경(미터법) 내부1.4 cm
높이(영국식 단위)4.4 in.
높이(미터법)112 mm
레벨Processed
라이너 재질PTFE
케이스당 수12
제품 유형Boston Round Bottle
교체 마개B267-2200UB
부피(영국식 단위) 브림4.3 oz.
부피(미터법) 브림128 mL
용량(미터법)125 mL
색상Clear
물질Glass (Type 3)
마우스Narrow
Unit SizeCase of 12