PROTOCOL™ Parasitology Ancillary Products, Trichrome Stain
Actual product may vary
Thermo Scientific™

PROTOCOL™ Parasitology Ancillary Products, Trichrome Stain

Standardize procedures for the routine collection, safe transportation, preservation and examination of stool specimens for intestinal parasites and enteric pathogens.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
2300540Zinc PVA Bulk
2300538Trichrome Stain
2300568Ethyl Acetate
2300542Bulk Tubes and Caps
Catalog number 2300540
Price (MXN)
-
Product Type:
Zinc PVA Bulk
Standardize procedures for the routine collection, safe transportation, preservation and examination of stool specimens for intestinal parasites and enteric pathogens with Thermo Scientific™ PROTOCOL™ Parasitology Ancillary Products.

Trichrome Stain:

  • Uses a rapid staining procedure to produce uniformly stained smears of intestinal protozoa, yeast and human cells
  • Provides excellent contrast, facilitating the detection of intestinal parasites while differentiating organisms from fecal debris and artifacts
  • Supplied in a 500mL bottle

Zinc Sulfite-Polyvinyl Alcohol (Zn-PVA) Bulk:

  • Mercury-free fixative for protozoan trophozoites in a 500mL bottle

Ethyl Acetate:

  • Supplied in a 225mL bottle

Note:

All PROTOCOL™ Parasitology products are mercury free.

For In Vitro Diagnostic Use.  
For In Vitro Diagnostic Use.  
Specifications
DescriptionZn-PVA Bulk - A mercury-free fixative for use as a preservative/fixative for protozoanm trophozoites.
Volume (English)16.91 oz.
Volume (Metric)500 mL
Product TypeZinc PVA Bulk
Unit SizeEach