PROTOCOL™ Parasitology Ancillary Products, Trichrome Stain
PROTOCOL™ Parasitology Ancillary Products, Trichrome Stain
Actual product may vary
Thermo Scientific™

PROTOCOL™ Parasitology Ancillary Products, Trichrome Stain

Standardize procedures for the routine collection, safe transportation, preservation and examination of stool specimens for intestinal parasites and enteric pathogens.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
2300542Bulk Tubes and Caps
2300538Trichrome Stain
2300568Ethyl Acetate
2300540Zinc PVA Bulk
Catalog number 2300542
Price (USD)
-
Request A Quote
Product Type:
Bulk Tubes and Caps
Standardize procedures for the routine collection, safe transportation, preservation and examination of stool specimens for intestinal parasites and enteric pathogens with Thermo Scientific™ PROTOCOL™ Parasitology Ancillary Products.

Trichrome Stain:

  • Uses a rapid staining procedure to produce uniformly stained smears of intestinal protozoa, yeast and human cells
  • Provides excellent contrast, facilitating the detection of intestinal parasites while differentiating organisms from fecal debris and artifacts
  • Supplied in a 500mL bottle

Zinc Sulfite-Polyvinyl Alcohol (Zn-PVA) Bulk:

  • Mercury-free fixative for protozoan trophozoites in a 500mL bottle

Ethyl Acetate:

  • Supplied in a 225mL bottle

Note:

All PROTOCOL™ Parasitology products are mercury free.

For In Vitro Diagnostic Use.  
For In Vitro Diagnostic Use.  
Specifications
DescriptionBulk Tubes and Caps
Quantity500/Cs.
Volume (English)0.51 oz.
Volume (Metric)15 mL
Product TypeBulk Tubes and Caps
Unit SizeEach