Search
Search

| Catalog Number | Capacity (Metric) | Unit Size |
|---|---|---|
| 2321-0020 | 9 L | Case of 6 |
| 2321-0020PK also known as 2321-0020 | 9 L | Each |
| 2321-0050 | 20 L | Case of 4 |
| 2321-0050PK | 20 L | Pack of 1 |
Store and dispense media, solutions and sterile water using Thermo Scientific™ Nalgene™ Rectangular Autoclavable PPCO Carboys with Spigot. These carboys are space-efficient, featuring a wide-mouth opening for easy filling and cleaning and a spigot for dispensing, as well as a sturdy stainless-steel handle. Nalgene polypropylene carboys can be autoclaved before refilling to eliminate bacterial growth when storing sterile solutions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.
Includes:
Polypropylene screw closure † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Nalgene rugged polypropylene(PP) and polypropylene copolymer (PPCO) carboys are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These carboys and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene carboy products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO carboy if services are available in your community.