Nalgene™ Polypropylene, Rectangular Carboy with Spigot
Thermo Scientific™

Nalgene™ Polypropylene, Rectangular Carboy with Spigot

For Use With: Store and dispense media, solutions and sterile water; Autoclavable; Closure Material: Polypropylene; Color: White
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Unit Size
2321-0020PK
also known as 2321-0020
9 LEach
2321-00209 LCase of 6
Catalog number 2321-0020PK
also known as 2321-0020
Price (EUR)
154,00
Each
Capacity (Metric):
9 L
Unit Size:
Each
Price (EUR)
154,00
Each

Store and dispense media, solutions and sterile water using Thermo Scientific™ Nalgene™ Rectangular Autoclavable PPCO Carboys with Spigot. These carboys are space-efficient, featuring a wide-mouth opening for easy filling and cleaning and a spigot for dispensing, as well as a sturdy stainless-steel handle. Nalgene polypropylene carboys can be autoclaved before refilling to eliminate bacterial growth when storing sterile solutions. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.

  • With polypropylene spigot and screw closure; TPE gasket
  • Wide-mouth opening permits easy filling, transferring and cleaning of carboys
  • Molded in graduations in 1 gallon and 5L increments for ease in dispensing
  • Stainless steel handle for ease in transporting containers
  • Molded in spigot boss provides strength and leak resistance
  • Autoclavable/Graduated/Leakproof†
  • Carboy and Carton are recyclable in many communities
  • Manufactured from non-toxic materials

Includes:

Polypropylene screw closure † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Nalgene rugged polypropylene(PP) and polypropylene copolymer (PPCO) carboys are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These carboys and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene carboy products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO carboy if services are available in your community.
Specifications
Capacity (English)2.4 gal.
Closure MaterialPolypropylene
Closure Size100 mm
DescriptionAutoclavable Rectangular Carboy with Spigot PP 9 L
Diameter (Metric) Inner Neck86 mm
Dimensions (L x W x H)8.5 x 5.75 x 14 in. (216 x 146 x 356 mm)
For Use With (Application)Store and dispense media, solutions and sterile water
Height (English)14 in.
Height (Metric)356 mm
Height (Metric) With Closure361 mm
IncludesMolded-in spigot boss
Length (English)8.5 in.
Length (Metric)216 mm
No. per Case6/Cs.
No. per Pack1 Ea.
Width (English)5.75 in.
Width (Metric)146 mm
AutoclavableAutoclavable
Capacity (Metric)9 L
ColorWhite (Opaque)
MaterialPolypropylene Copolymer
Product TypeCarboy with Spigot
Unit SizeEach

Frequently asked questions (FAQs)

Do you offer replacement carboy spigots?

The standard Nalgene polyproylene quick action spigot (blue handle and body, white threaded ring for connection to carboy) Cat. No. is 6422-0010 or 6422-0010PK. If the original carboy purchased was a solvent-resistant fluorinated carboy, the replacement (mostly white, with a blue cap on the handle) is the Nalgene Quick-Action Tefzel ETFE Spigot, Cat. No. 6432-0010.