Thermo Scientific™

ES Series FMS Lab Freezers, 232L, 230V, EU plug

Catalog number: 232F-AXV-TS
Thermo Scientific™

ES Series FMS Lab Freezers, 232L, 230V, EU plug

Catalog number: 232F-AXV-TS
Reduce risk of accidental explosion and associated sample damage. The new Thermo Scientific™ ES Series FMS Lab Freezers are ideal for storing potentially flammable material in general laboratory settings. Household and commercial freezers are not suitable for such material: they have components in their electrical and refrigeration systems that can trigger explosions of flammable air-vapor mixtures inside the unit. These freezers have been constructed without components that could trigger an explosion or fire of the materials inside.
 
Catalog Number
232F-AXV-TS
Unit Size
Each
Price (USD)
Full specifications
Capacity (English)8.193 cu. ft.
Capacity (Metric)232 L
Temperature Range-10°C to -30°C
Door StyleReversible
No. of Doors1
InsulationCFC-free, HCFC-free
Shelves2
Certifications/ComplianceCE, ATEX Directive 94/9/EC Annex VIII
Includes2 shelves, 3 baskets
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Depth (Metric) Interior43 cm
Height (Metric) Exterior156.5 cm
Height (Metric) Interior130 cm
Length (Metric) Exterior64 cm
Width (Metric) Exterior59.5 cm
Width (Metric) Interior43.7 cm
Monitoring OptionsAlarm
Plug TypeEU
Voltage230 V
Electrical Requirements230 V 50 Hz
Frequency50 Hz
RefrigerantHydrocarbon
Shipping Weight (Metric)90 kg
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizePrice (USD)
232F-AXV-TSFull specifications
EachRequest A Quote
Capacity (English)8.193 cu. ft.
Capacity (Metric)232 L
Temperature Range-10°C to -30°C
Door StyleReversible
No. of Doors1
InsulationCFC-free, HCFC-free
Shelves2
Certifications/ComplianceCE, ATEX Directive 94/9/EC Annex VIII
Includes2 shelves, 3 baskets
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Depth (Metric) Interior43 cm
Height (Metric) Exterior156.5 cm
Height (Metric) Interior130 cm
Length (Metric) Exterior64 cm
Width (Metric) Exterior59.5 cm
Width (Metric) Interior43.7 cm
Monitoring OptionsAlarm
Plug TypeEU
Voltage230 V
Electrical Requirements230 V 50 Hz
Frequency50 Hz
RefrigerantHydrocarbon
Shipping Weight (Metric)90 kg
Unit SizeEach
Showing 1 of 1
  • Integrated controller
  • Digital display
  • High- and low-temperature alarms
  • Door ajar alarm
  • Remote alarm contacts
  • Standard door locks
  • Access ports
  • CE/ATEX marked
  • Reversible doors
  • Hydrocarbn refrigerants
  • HCFC and CFC free insulation
Ordering Information: Available in 50Hz regions only; not available in North America and other 60Hz regions.
FMS units are not designed for use in Class I, Zone 0 or Zone 1 applications which require an explosion-proof unit.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text