Samco™ Fine Tip Transfer Pipettes
Thermo Scientific™

Samco™ Fine Tip Transfer Pipettes

Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityBulb Draw (Metric)Packaging Type
234-20S8.9 mLSterile4.8 mL20/Bag, 400/Pk., 3200/Cs.
231-1S1.7 mLSterile1.0 mLIndividually Wrapped
232-115.8 mLNon-sterile3.3 mLBulk 500/Pk 10Pk/Cs 5000/Cs
231NL1.5 mLNon-sterile1.0 mL
697NL0.025 mLNon-sterile
231NL-1S1.5 mLSterile1.0 mLIndividually Wrapped, 400/pk
232-10S5.8 mLSterile3.3 mL10/bg, 400/pk
232NL5.8 mLNon-sterile3.3 mL
232NL-1S5.8 mLSterile3.3 mLIndividually Wrapped, 400/pk
232NL-20S5.8 mLSterile3.3 mL20/bag, 400/pk
233NL5.0 mLNon-sterile3.1 mL
233NL-1S5.0 mLSterile3.1 mLIndividually Wrapped, 400/pk
233NL-20S5.0 mLSterile3.1 mL20/bag, 400/pk
234NL8.7 mLNon-sterile4.8 mL
234NL-20S8.7 mLSterile4.8 mL20/bag, 400/pk
235NL5.8 mLNon-sterile3.7 mL
235NL-1S5.8 mLSterile3.7 mLIndividually Wrapped, 400/pk
231-20S1.7 mLSterile1.0 mL20/Bag, 500/Pk., 4000/Cs.
2311.7 mLNon-sterile1.0 mLBulk 400/Pk 8Pk/Cs 3200/Cs
2335.4 mLNon-sterile3.1 mLBulk 250/Pk 8Pk/Cs 2000/Cs
233-1S5.4 mLSterile3.1 mLIndividually Wrapped
233-20S5.4 mLSterile3.1 mL20/Bag, 400/Pk., 4000/Cs.
232-1S5.8 mLSterile3.3 mLIndividually Wrapped
235-20S5.8 mLSterile3.7 mL20/Bag, 500/Pk., 4000/Cs.
232-20S5.8 mLSterile3.3 mL20/Bag, 500/Pk., 4000/Cs.
2355.8 mLNon-sterile3.7 mLBulk 500/Pk 10Pk/Cs 5000/Cs
235-1S5.8 mLSterile3.7 mLIndividually Wrapped
2348.9 mLNon-sterile4.8 mLBulk 400/Pk 10Pk/Cs 4000/Cs
234-1S8.9 mLSterile4.8 mLIndividually Wrapped
Catalog number 234-20S
Price (MXN)
-
Volume (Metric):
8.9 mL
Sterility:
Sterile
Bulb Draw (Metric):
4.8 mL
Packaging Type:
20/Bag, 400/Pk., 3200/Cs.
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface – prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
  • Available with fine tip or extended fine tip
Specifications
Bulb Draw (Metric)4.8 mL
DescriptionFine Tip, Large Bulb Transfer Pipette, 5.8mL
Diameter (Metric) Outer6.1 mm
Drops/mL45
GraduatedNo
Packaging Type20/Bag, 400/Pk., 3200/Cs.
DisposableSingle-use
Length (Metric)14.7 cm
MaterialLDPE
SterilitySterile
TypeFine Tip Transfer Pipet
Volume (Metric)8.9 mL
Unit SizeCase of 3200