Nalgene™ LDPE Safety Dispensing Jugs with Closure
Nalgene™ LDPE Safety Dispensing Jugs with Closure
Nalgene™ LDPE Safety Dispensing Jugs with Closure
Nalgene™ LDPE Safety Dispensing Jugs with Closure
Nalgene™ LDPE Safety Dispensing Jugs with Closure
Thermo Scientific™

Nalgene™ LDPE Safety Dispensing Jugs with Closure

Protect against leakage, breaking and contamination with these low density polyethylene jugs, a safe alternative to glass jugs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Unit Size
2340-002010 LCase of 4
2340-0020PK
also known as 2340-0020
10 LEach
2340-005020 LCase of 4
2340-0050PK
also known as 2340-0050
20 LEach
Catalog number 2340-0020
Price (USD)
1,061.10
Online exclusive
1,238.00
Save 176.90
Case of 4
Capacity (Metric):
10 L
Unit Size:
Case of 4
Price (USD)
1,061.10
Online exclusive
1,238.00
Save 176.90
Case of 4

Protect against leakage, breaking and contamination with Thermo Scientific™ Nalgene™ LDPE Safety Dispensing Jugs with Closure, a safe alternative to glass jugs. Lighter in weight than glass, these low density polyethylene jugs have permanently attached pour spouts and polypropylene screw closures. Jugs include a wide shoulder handle and molded bottom grip for additional support when pouring.

  • Integral shoulder handle and molded bottom grip make carrying and pouring comfortable and easy
  • Molded in pour spout reduces splash, back off closure to vent
  • Attached white, polypropylene screw closure won't get lost
  • Leakproof† when used with Nalgene closures
  • Carboy and Carton are readily recyclable in most communities
  • Manufactured from non-toxic materials

Warning: Do not autoclave this jug.

Nalgene rugged LDPE containers are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene LDPE containers and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE container.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableNot Autoclavable
Capacity2.5 gal., 10 L
Capacity (English)2.5 gal.
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size83B
Closure TypeTethered Screw Closure
DescriptionSafety Dispensing Jug
Diameter (English)9.8 in.
Diameter (English) Inner Neck2.5 in.
Diameter (Metric)250 mm
Diameter (Metric) Inner Neck64 mm
Height (English)15.3 in.
Height (Metric)389 mm
IncludesIntegrated shoulder handle, molded bottom grip and molded-in spout
No. per Case4
No. per Pack1
Product TypeSafety Dispensing Jug
ShapeRound
Through the Closure DispensingNo
Capacity (Metric)10 L
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialLDPE
MouthNarrow
Unit SizeCase of 4