Product Image
Thermo Scientific™

Tube Racks for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers

Mix and match Thermo Scientific™ shaker accessories to suit individual needs in the laboratory. Adjustable Test Tube racks are compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsDimensions (L x W x H)
23609072 Tubes240 x 118 x 83 mm
23609140 Tubes276 x 118 x 109 mm
23609240 Tubes330 x 132 x 109 mm
23609324 Tubes307 x 132 x 109 mm
Catalog number 236090
Price (USD)
-
Holds:
72 Tubes
Dimensions (L x W x H):
240 x 118 x 83 mm

Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers

Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory.  Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers. The adjustable rack holder allows for the test tube rack to be securely shaken, even when positioned at an angle.

Specifications
DescriptionAdjustable tube rack for 10 to 13 mm tubes
Dimensions (L x W x H)240 x 118 x 83 mm
For Use With (Equipment)Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers
Holds72 Tubes
Product TypeTest Tube Rack
Tube Size10 to 13 mm
Unit SizeEach