Nalgene™ Wash Bottles made with Teflon™ fluoropolymer
Actual product may vary
Nalgene™ Wash Bottles made with Teflon™ fluoropolymer
Nalgene™ Wash Bottles made with Teflon™ fluoropolymer
Nalgene™ Wash Bottles made with Teflon™ fluoropolymer
Nalgene™ Wash Bottles made with Teflon™ fluoropolymer
Nalgene™ Wash Bottles made with Teflon™ fluoropolymer

Nalgene™ Wash Bottles made with Teflon™ fluoropolymer

Ensure contamination-free dispensing with these chemical-resistant wash bottles made with Teflon™ fluoropolymer.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
2403-1000PK1000 mL38-430 mmPack of 1
2403-0125125 mL24 mmCase of 4
2403-0125PK
also known as 2403-0125
125 mL24 mmPack of 1
2403-0250250 mL24 mmCase of 4
2403-0250PK
also known as 2403-0250
250 mL24 mmPack of 1
2403-0500500 mL38-430 mmCase of 4
2403-0500PK
also known as 2403-0500
500 mL38-430 mmPack of 1
2403-10001000 mL38-430 mmCase of 2
Catalog number 2403-1000PK
Price (KRW)
217,000
Online offer
Ends: 30-Sep-2026
255,000
Save 38,000 (15%)
Pack of 1
Capacity (Metric):
1000 mL
Closure Size:
38-430 mm
Unit Size:
Pack of 1
Price (KRW)
217,000
Online offer
Ends: 30-Sep-2026
255,000
Save 38,000 (15%)
Pack of 1
Ensure contamination-free dispensing with Thermo Scientific™ Nalgene™ Wash Bottles made with Teflon™ fluoropolymer, useful for trace element work and other high-purity applications. These phthalate-free bottles offer excellent chemical resistance and are molded entirely of fluoropolymer. Designed to dispense through the top with a closure and stem molded in one piece for reliable service. The precision-molded tip provides a straight, steady stream and ultimate control without sputtering.
  • With ETFE screw closure/stem and draw tube
  • Demonstrates excellent chemical resistance to nearly any chemical in your lab including solvents—won't become brittle or crack
  • Inert fluoropolymer construction is low in extractables and low binding—useful for trace element work
  • Tip can be cut back to provide increased flow
  • Tight fit of draw tube and closure prevents separation when squeezing bottle
  • Autoclavable/Transparent
  • Sputter-free, precision stream
.

Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.

Specifications
AutoclavableAutoclavable
Capacity32 oz., 1000mL
Capacity (English)32 oz.
Closure MaterialETFE
Closure Size38-430 mm
Closure TypeScrew Cap
Diameter (Metric)91.4 mm
Height (English)10.1 in.
Height (Metric)257 mm
Product TypeWash Bottle
ShapeCylindrical
Through the Closure DispensingYes
Capacity (Metric)1000 mL
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialFEP
MouthNarrow
Unit SizePack of 1