Samco™ Narrow Stem Transfer Pipettes
Actual product may vary
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Thermo Scientific™

Samco™ Narrow Stem Transfer Pipettes

Ideal for work with narrow tubes and containers with small openings.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityBulb Draw (Metric)Packaging TypeUnit Size
241-20S1.3 mLSterile0.8 mL20/Bag, 500/Pk., 4000/Cs.Each
2411.3 mLNon-sterile0.8 mLBulkCase of 4000
241PK
also known as 241
1.3 mLNon-sterile0.8 mLBulkPack of 500
242NL-1S4 mLSterile3 mLIndividually WrappedCase of 8
2424.3 mLNon-sterile3.1 mLBulkCase of 5000
242PK
also known as 242
4.3 mLNon-sterile3.1 mLBulkPack of 500
242-1S4.3 mLSterile3.1 mLIndividually WrappedCase of 4000
242-1SPK
also known as 242-1S
4.3 mLSterile3.1 mLIndividually WrappedPack of 500
242-20S4.3 mLSterile3.1 mL20/Bag, 760/Pk., 6080/Cs.Case of 6080
2514.5 mLNon-sterile3.3 mLBulkCase of 5000
251PK
also known as 251
4.5 mLNon-sterile3.3 mLBulkPack of 500
251-1S4.5 mLSterile3.3 mLIndividually WrappedCase of 4000
251-1SPK
also known as 251-1S
4.5 mLSterile3.3 mLIndividually WrappedPack of 500
251-20S4.5 mLSterile3.3 mL20/Bag, 500/Pk., 4000/Cs.Case of 500
25215.3 mLNon-sterile11.6 mLBulkCase of 2500
252PK
also known as 252
15.3 mLNon-sterile11.6 mLBulkPack of 250
252-1S15.3 mLSterile11.6 mLIndividually WrappedCase of 2000
252-1SPK
also known as 252-1S
15.3 mLSterile11.6 mLIndividually WrappedPack of 250
252-20S15.3 mLSterile11.6 mL20/Bag, 200/Pk., 2000/Cs.Case of 1600
694TS
also known as 694
6.9 mLNon-sterile3.2 mLBulkCase of 5000
694TSPK
also known as 694
6.9 mLNon-sterile3.2 mLBulkPack of 500
694-1S6.9 mLSterile3.2 mLIndividually WrappedEach
241-1S1.3 mLSterile0.8 mLIndividually WrappedEach
Catalog number 241-20S
Price (EUR)
-
Volume (Metric):
1.3 mL
Sterility:
Sterile
Bulb Draw (Metric):
0.8 mL
Packaging Type:
20/Bag, 500/Pk., 4000/Cs.
Unit Size:
Each
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
Bulb Draw (Metric)0.8 mL
DescriptionTransfer Pipette, SEDI-PET, Short Stem, 1.3mL
Diameter (Metric) Outer2.5 mm
Drops/mL26
GraduatedNo
Packaging Type20/Bag, 500/Pk., 4000/Cs.
Quantity20/Bag, 500/Pk., 4000/Cs.
DisposableSingle-use
Length (Metric)6.4 cm
MaterialLDPE
SterilitySterile
TypeNarrow Stem Transfer Pipet
Volume (Metric)1.3 mL
Unit SizeEach