Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Thermo Scientific™

Nalgene™ LDPE Drop-Dispensing Bottles with Closure

Use one hand to conveniently operate this translucent LDPE drop-dispensing bottle with closure.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)마개 크기제품 사이즈
2411-003030 mL20 mmCase of 72
2411-001515 mL20 mmCase of 72
2411-0015PK
2411-0015으로도 사용됨
15 mL20 mmPack of 12
2411-0030PK
2411-0030으로도 사용됨
30 mL20 mmPack of 12
2411-006060 mL20 mmCase of 48
2411-0060PK
2411-0060으로도 사용됨
60 mL20 mmPack of 12
2411-0125125 mL24 mmCase of 48
2411-0125PK
2411-0125으로도 사용됨
125 mL24 mmPack of 12
2411-0250250 mL24 mmCase of 36
2411-0250PK
2411-0250으로도 사용됨
250 mL24 mmPack of 6
카탈로그 번호 2411-0030
제품 가격(KRW)
252,000
Case of 72
용량(미터법):
30 mL
마개 크기:
20 mm
Unit Size:
Case of 72
제품 가격(KRW)
252,000
Case of 72

Use one hand to conveniently operate translucent Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure. Bottles feature tethered spout caps which snap securely in place and won't break away when bottles are squeezed. These low-density polyethylene bottles are chemically compatible with most acids, bases and alcohols. View liquid levels easily through translucent wall.

  • Bottle dispenses only one drop at a time for dependable delivery.
  • Captive polypropylene spout cap stays in place when bottle is squeezed — won't accidentally dispel liquid.
  • Convenient one-handed operation frees up your other hand.
Ordering Information:
Replacement cap to fit 15, 30 and 60mL size, order Cat. No. 712411-1030
Replacement cap to fit 125 and 250mL size, order Cat. No. 712411-1125

Recycling Information:
Nalgene reusable LDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Nalgene LDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE bottles.
사양
용량1 oz., 30 mL
용량(영국식 단위)1 oz.
인증/적합성USP Class VI
마개 재질ETFE
마개 크기20 mm
마개 유형Spouted Cap
직경(미터법)34.29 mm
높이(영국식 단위)3.9 in.
높이(미터법)99.06 mm
케이스당 수72
팩당 수12
제품 유형Dropping Bottle
형상Round
마개 디스펜싱을 통해Yes
용량(미터법)30 mL
Closure IncludedYes
색상Translucent
GraduatedNo
물질LDPE
마우스Narrow
Unit SizeCase of 72