Search
Search
| Catalog Number | Capacity (Metric) | Closure Size | Unit Size |
|---|---|---|---|
| 2411-0250PK also known as 2411-0250 | 250 mL | 24 mm | Pack of 6 |
| 2411-0015 | 15 mL | 20 mm | Case of 72 |
| 2411-0015PK also known as 2411-0015 | 15 mL | 20 mm | Pack of 12 |
| 2411-0030 | 30 mL | 20 mm | Case of 72 |
| 2411-0030PK also known as 2411-0030 | 30 mL | 20 mm | Pack of 12 |
| 2411-0060 | 60 mL | 20 mm | Case of 48 |
| 2411-0060PK also known as 2411-0060 | 60 mL | 20 mm | Pack of 12 |
| 2411-0125 | 125 mL | 24 mm | Case of 48 |
| 2411-0125PK also known as 2411-0125 | 125 mL | 24 mm | Pack of 12 |
| 2411-0250 | 250 mL | 24 mm | Case of 36 |
Use one hand to conveniently operate translucent Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure. Bottles feature tethered spout caps which snap securely in place and won't break away when bottles are squeezed. These low-density polyethylene bottles are chemically compatible with most acids, bases and alcohols. View liquid levels easily through translucent wall.