Nalgene™ LDPE Bottles with Dropper Assembly
Thermo Scientific™

Nalgene™ LDPE Bottles with Dropper Assembly

Dispense one drop at a time or in a stream with these LDPE narrow-mouth bottles that include a polyethylene dropping pipette and neoprene bulb inserted through the closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
2416-0060PK
also known as 2416-0060
60 mL20 mmPack of 12
2416-006060 mL20 mmCase of 48
2416-0125125 mL24 mmCase of 48
2416-0125PK
also known as 2416-0125
125 mL24 mmPack of 6
Catalog number 2416-0060PK
also known as 2416-0060
Price (EUR)
70,70
Pack of 12
Capacity (Metric):
60 mL
Closure Size:
20 mm
Unit Size:
Pack of 12
Price (EUR)
70,70
Pack of 12

Dispense at a rate you control, be it one drop at a time or in a stream, with Thermo Scientific™ Nalgene™ LDPE Bottles with Neoprene Dropper Assembly. Assembly consists of a narrow-mouth, low-density polyethylene bottle with a dropping pipette inserted through the closure. This product is suitable for dispensing most acids, bases and alcohols

  • Translucent LDPE becomes contact-clear when liquid is added, making it easy to identify liquid level.
  • Squeeze bulb to conveniently dispense drops or a stream.

Recycling Information:
Nalgene reusable LDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene LDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE bottles.

Specifications
Capacity2 oz., 60 mL
Closure MaterialPolypropylene, Neoprene, PE stem
Closure Size20 mm
Diameter (Metric)38.9 mm
Height (English)4.8 in.
Height (Metric)122 mm
No. per Case48
No. per Pack12
Through the Closure DispensingYes
Width (English)1.52 in.
Capacity (English)2 oz.
Capacity (Metric)60 mL
Certifications/ComplianceISO 13485:2003
ColorTranslucent
Dropper Capacity60 mL
MaterialLDPE
MouthNarrow
Product TypeDropping Bottle
ShapeRound
Unit SizePack of 12