Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling
Thermo Scientific™

Nalgene™ Right-to-Understand Safety Wash Bottles featuring Globally Harmonized System (GHS) labeling

Prevent chemical accidents in the lab with these Wash Bottles. Bottles are labeled following the Globally Harmonized System (GHS).
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure ColorChemical Label
2428-0507NaturalDeionized Water
2428-0504YellowIsopropanol
2428-0505NaturalDistilled Water
2428-0503GreenMethanol
2428-0502WhiteEthanol
2428-0506WhiteSodium Hypochlorite
Catalog number 2428-0507
Price (CLP)
-
Closure Color:
Natural
Chemical Label:
Deionized Water

Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand LDPE Wash Bottles. Bottles are pre-labeled with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer common laboratory chemicals from manufacturers' containers. Self-venting wash bottles eliminate risk of bottles self-dispensing.

  • Bottles are made from high quality Nalgene materials for low extractables and long life in the lab
  • Printed with 100% Globally Harmonized System (GHS) chemical safety information.  No other system markings are used on the bottles, which eliminates confusion
  • Color coded for easy chemical  identification at a glance
  • Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
  • Self-venting, so contents stay in bottle with no risk of leakage
  • Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service
Right-to-Understand Safety Wash Bottles for acetone and other organic solvents are available in FEP (part number 2429-0501) for better chemical compatibility and product longevity.
Specifications
AutoclavableNot Autoclavable
Capacity16 oz., 500 mL
Closure ColorNatural
Closure MaterialPolypropylene
Closure Size28 mm
Closure TypeScrew Cap
DescriptionWith stem and draw tube
GraduationsNo
No. per Case24
No. per Pack6
Through the Closure DispensingYes
Capacity (English)16 oz.
Capacity (Metric)500 mL
Certifications/ComplianceCompliant with GHS Labeling Guidelines
Chemical LabelDeionized Water
Closure IncludedYes
ColorNatural
GraduatedNo
MaterialLDPE
MouthNarrow
Product TypeSafety Wash Bottle
ShapeCylindrical
Unit SizeCase of 24