Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals
Actual product may vary
Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals
Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals
Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals
Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals
Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals
Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals
Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals

Nalgene™ Right-to-Understand FEP Safety Wash Bottles with Globally Harmonized System (GHS) Labeling for Harsh Chemicals

Prevent chemical accidents in the lab with these FEP Wash Bottles. Bottles labeled following the Globally Harmonized System (GHS).
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호Chemical Label케이스당 수제품 사이즈
2429-0501PK
2429-0501으로도 사용됨
Acetone1Pack of 1
2429-0502Toluene4 Case of 4
2429-0504Methylene chloride4 Case of 4
2429-0505Xylene4 Case of 4
2429-0501Acetone4 Case of 4
2429-0503n-Hexane4 Case of 4
2429-0506Methyl Ethyl Ketone4 Case of 4
2429-0503PK
2429-0503으로도 사용됨
n-Hexane1Pack of 1
2429-0505PK
2429-0505으로도 사용됨
Xylene1Pack of 1
2429-0504PK
2429-0504으로도 사용됨
Methylene chloride1 Pack of 1
2429-0506PK
2429-0506으로도 사용됨
Methyl Ethyl Ketone1Pack of 1
2429-0502PK
2429-0502으로도 사용됨
Toluene1Pack of 1
카탈로그 번호 2429-0501PK
2429-0501으로도 사용됨
제품 가격(KRW)
562,000
Pack of 1
Chemical Label:
Acetone
케이스당 수:
1
Unit Size:
Pack of 1
제품 가격(KRW)
562,000
Pack of 1

Prevent chemical accidents in the lab with Nalgene™ Right-to-Understand FEP Wash Bottles. Bottles are permanently etched with chemical identification and safe handling information following the Globally Harmonized System (GHS) specifications as applicable to secondary laboratory containers. Wash bottles are ready to use when you transfer harsh laboratory chemicals from manufacturers' containers. Six bottles available. For use with methyl ethyl ketone; n-hexane; toluene; xylene; methylene chloride; acetone.

  • Bottles are permanently etched with 100% Globally Harmonized System (GHS) chemical safety information for easy chemical identification at a glance
  • No other system markings are used on the bottles, which eliminates confusion
  • Bottles are made from high quality Nalgene materials for low extractables and long life in the lab
  • Dispensing nozzles are carefully molded to deliver a straight stream for precision dispensing and safety
  • Bottles are not vented
  • Designed to dispense through the top with a closure and stem molded in one piece for uniform leakproof service
† Subject to Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.
사양
오토클레이브 가능Autoclavable
마개 색상Natural
마개 재질ETFE
마개 크기28 mm
마개 유형Screw Cap
케이스당 수1
포장Pack of 1
마개 디스펜싱을 통해Yes
용량(영국식 단위)16 oz.
용량(미터법)500 mL
인증/규정준수GHS Labeling Guidelines
Chemical LabelAcetone
Closure IncludedYes
색상Natural
GraduatedNo
물질FEP
마우스Narrow
제품 유형Safety Wash Bottle
형상Cylindrical
Unit SizePack of 1