Samco™ Narrow Stem Transfer Pipettes
Imagem ilustrativa. O produto pode variar
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Samco™ Narrow Stem Transfer Pipettes
Thermo Scientific™

Samco™ Narrow Stem Transfer Pipettes

Ideal for work with narrow tubes and containers with small openings.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoVolume (Metric)SterilityBulb Draw (Metric)Packaging Type
242NL-1S4 mLSterile3 mLIndividually Wrapped
2411.3 mLNon-sterile0.8 mLBulk
241-20S1.3 mLSterile0.8 mL20/Bag, 500/Pk., 4000/Cs.
694NL6.7 mLNon-sterile3.0 mL500/Pk.
241NL1.2 mLNon-sterile0.8 mL500/Pk.
241NL-1S1.2 mLSterile0.8 mLIndividually Wrapped
242NL4.0 mLNon-sterile3.0 mL500/Pk.
242NL-20S4.0 mLSterile3.0 mL20/Bag
251NL4.6 mLNon-sterile3.3 mL500/Pk.
252NL15 mLNon-sterile11.6 mL500/Pk.
252NL-20S15 mLSterile11.6 mL20/Bag
2424.3 mLNon-sterile3.1 mLBulk
242-1S4.3 mLSterile3.1 mLIndividually Wrapped
242-20S4.3 mLSterile3.1 mL20/Bag, 760/Pk., 6080/Cs.
2514.5 mLNon-sterile3.3 mLBulk
251-1S4.5 mLSterile3.3 mLIndividually Wrapped
251-20S4.5 mLSterile3.3 mL20/Bag, 500/Pk., 4000/Cs.
25215.3 mLNon-sterile11.6 mLBulk
252-1S15.3 mLSterile11.6 mLIndividually Wrapped
252-20S15.3 mLSterile11.6 mL20/Bag, 200/Pk., 2000/Cs.
694TS
conhecido também como 694
6.9 mLNon-sterile3.2 mLBulk
694-1S6.9 mLSterile3.2 mLIndividually Wrapped
241-1S1.3 mLSterile0.8 mLIndividually Wrapped
Número do catálogo 242NL-1S
Preço (BRL)
-
Volume (Metric):
4 mL
Sterility:
Sterile
Bulb Draw (Metric):
3 mL
Packaging Type:
Individually Wrapped
Eliminate plugging, packaging and autoclaving with Thermo Scientific™ Samco™ Narrow Stem Transfer Pipettes. These polyethylene pipettes prevent cross-contamination and are used narrow tubes and containers with small openings . The single-unit design features a built-in pipette bulb, and a flexible stem bends to sample from narrow or small tubes.
  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
Especificações
Bulb Draw (Metric)3 mL
DescriptionSEDI-PET Transfer Pipette, Short Stem, Large Bulb, 4mL pipet, 25 drops/mL, sterile
Diameter (Metric) Outer2.5 mm
Drops/mL25
Packaging TypeIndividually Wrapped
Length (Metric)8.5 cm
MaterialPolyethylene
SterilitySterile
Volume (Metric)4 mL
Unit SizeCase of 8