Boston Round Narrow-Mouth Amber Jugs with Closure
Boston Round Narrow-Mouth Amber Jugs with Closure
Boston Round Narrow-Mouth Amber Jugs with Closure
Boston Round Narrow-Mouth Amber Jugs with Closure
Thermo Scientific™

Boston Round Narrow-Mouth Amber Jugs with Closure

Collect water samples for a variety of organic and inorganic target analytes where light protection is required with these narrow-mouth, amber jugs with closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)LevelNo. per Case
245-40004000 mLProcessed4
145-23602360 mLUnprocessed6
245-23602360 mLProcessed6
345-23602360 mLCertified6
145-40004000 mLUnprocessed4
345-40004000 mLCertified4
Catalog number 245-4000
Price (KRW)
-
Capacity (Metric):
4000 mL
Level:
Processed
No. per Case:
4

Collect water samples for a variety of organic and inorganic target analytes where light protection is required with Thermo Scientific™ Narrow-Mouth Boston Round Amber Glass Jugs. Designed for collecting water samples for a variety of organic and inorganic target analytes where light protection is required, these jugs are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals analyses, Processed the same way as the certified jugs but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass jug; recommended for light sensitive samples
  • PTFE-lined white polypropylene closed top cap
  • Choose from 2360mL or 4L
  • Closures assembled on containers

Certified jugs come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jug individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jugs are processed in the same manner as certified jugs and come with all the features of certified jugs, but jugs are not barcoded, and CofA is not included.

Unprocessed jugs are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

Specifications
Capacity128 oz., 4000 mL
Certification ParametersSemi-VOA, pesticides, PCBs, metals
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size38-430 mm
Closure TypeClosed-top Cap
DescriptionAmber Glass Jug
Diameter (English)6.22 in.
Diameter (English) Inner1 in.
Diameter (Metric)158 mm
Diameter (Metric) Inner2.5 cm
Height (English)13.42 in.
Height (Metric)341 mm
LevelProcessed
Liner MaterialPTFE
No. per Case4
Replacement ClosureB167-3830BL
Volume (English) Brim145 oz.
Volume (Metric) Brim4290 mL
Capacity (English)128 oz.
Capacity (Metric)4000 mL
Certifications/ComplianceCertified and Processed jugs meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system.
ColorAmber
MaterialGlass (Type 3)
MouthNarrow
Product TypeJug
Unit SizeCase of 4