Hypersil GOLD™ C18 Selectivity HPLC Columns
Thermo Scientific™

Hypersil GOLD™ C18 Selectivity HPLC Columns

Use these endcapped, ultrapure, silica-based columns to generate exceptional peak shape and resolution for HPLC and LC/MS analyses using generic gradients
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
25003-01100110 mm1 mm3 μm
25003-03213030 mm2.1 mm3 μm
25003-03463030 mm4.6 mm3 μm
25003-05213050 mm2.1 mm3 μm
25003-05303050 mm3 mm3 μm
25003-05463050 mm4.6 mm3 μm
25003-101030100 mm1 mm3 μm
25003-102130100 mm2.1 mm3 μm
25003-103030100 mm3 mm3 μm
25003-104030100 mm4 mm3 μm
25003-104630100 mm4.6 mm3 μm
25003-152130150 mm2.1 mm3 μm
25003-153030150 mm3 mm3 μm
25003-154030150 mm4 mm3 μm
25003-154630150 mm4.6 mm3 μm
25003-01400110 mm4 mm3 μm
25002-01213510 mm2.1 mm1.9 μm
25002-02213020 mm2.1 mm1.9 μm
25002-03103030 mm1 mm1.9 μm
25002-03213030 mm2.1 mm1.9 μm
25002-05103050 mm1 mm1.9 μm
25002-05213050 mm2.1 mm1.9 μm
25002-05303050 mm3 mm1.9 μm
25002-05463050 mm4.6 mm1.9 μm
25002-101030100 mm1 mm1.9 μm
25002-102130100 mm2.1 mm1.9 μm
25002-103030100 mm3 mm1.9 μm
25002-152130150 mm2.1 mm1.9 μm
25002-202130200 mm2.1 mm1.9 μm
25003-01210110 mm2.1 mm3 μm
25003-01300110 mm3 mm3 μm
25005-01100110 mm1 mm5 μm
25005-01210110 mm2.1 mm5 μm
25005-01300110 mm3 mm5 μm
25005-01400110 mm4 mm5 μm
25005-02922320 mm21.2 mm5 μm
25005-05213050 mm2.1 mm5 μm
25005-05303050 mm3 mm5 μm
25005-05463050 mm4.6 mm5 μm
25005-102130100 mm2.1 mm5 μm
25005-104630100 mm4.6 mm5 μm
25005-152130150 mm2.1 mm5 μm
25005-153030150 mm3 mm5 μm
25005-154030150 mm4 mm5 μm
25005-154630150 mm4.6 mm5 μm
25005-253030250 mm3 mm5 μm
25005-254630250 mm4.6 mm5 μm
25012-02922320 mm21.2 mm12 μm
25012-02213020 mm2.1 mm12 μm
25002-104630100 mm4.6 mm1.9 μm
Catalog number 25003-011001
Price (USD)
-
Length (Metric):
10 mm
Diameter (Metric):
1 mm
Particle Size:
3 μm
Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications with Thermo Scientific™ Hypersil GOLD™ HPLC columns. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. With their excellent resolution, efficiency, and sensitivity, Hypersil GOLD columns give you confidence in the accuracy and quality of your analytical data.

Novel Bonding

  • Proprietary derivatization and endcapping
  • C18 (USP L1) selectivity

pH Stability

  • Robust performance at high pH
  • Excellent column stability at low pH

Flexible Formats

  • Javelin HTS columns for high-throughput screening
  • Semi-preparative columns with 12 μm particles available

About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different column chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5 μm particle sizes for all your separation needs
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatGuard Cartridge
EndcappedYes
For Use WithUHPLC
Max. Pressure5800 psi (400 bar)
Packing MaterialUltrapure Silica
Particle ShapeFully Porous
QuantityPack of 4
Stationary PhaseC18 Selectivity
Surface Area220 m²/g
Temperature60°C
USP TypeL1
Carbon Load10%
Diameter (Metric)1 mm
Length (Metric)10 mm
Particle Size3 μm
PhaseReversed Phase
Pore Size175 Å
Product LineHypersil GOLD
pH1 to 11
Unit SizePack of 4