Hypersil™ GOLD HPLC Columns, 3μm Particle Size
Actual product may vary

Hypersil™ GOLD HPLC Columns, 3μm Particle Size

Endcapped, ultrapure, silica-based columns with exceptional peak shape and resolution for HPLC and LC/MS
Have Questions?
카탈로그 번호길이(미터법)직경(미터법)
25003-254030250 mm4 mm
카탈로그 번호 25003-254030
제품 가격(KRW)
-
길이(미터법):
250 mm
직경(미터법):
4 mm

  • Significant reduction in peak tailing while retaining C18 selectivity
  • Excellent resolution, efficiency and sensitvity
  • Confidence in the accuracy and quality of analytical data

사양
컬럼 형식Analytical Column
컬럼 유형Reversed Phase
엔드캡 처리됨Yes
팩킹 물질Silica
정지상C18
표면적220 m²/g
USP 유형L1
탄소 부하10%
직경(미터법)4 mm
길이(미터법)250 mm
입자 크기3 μm
Reversed Phase
기공 크기175 Å
pH1 to 11
Unit SizeEach