Hypersil GOLD™ PREP C18 HPLC Columns
Hypersil GOLD™ PREP C18 HPLC Columns
Thermo Scientific™

Hypersil GOLD™ PREP C18 HPLC Columns

Easily scale up your method to prep LC using Hypersil GOLD C18 preparative HPLC columns for excellent peak shape in a variety of formats including XtendedLife technology.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column FormatParticle Size
25012-019023A20 mm10 mmGuard Column12 μm
25005-059070A50 mm10 mmPreparative Column, Standard5 μm
25005-059270A50 mm20 mmPreparative Column, Standard5 μm
25005-059270XL50 mm25 mmPreparative Column, Xtended Life5 μm
25005-109070A100 mm10 mmPreparative Column, Standard5 μm
25005-109270A100 mm20 mmPreparative Column, Standard5 μm
25005-109270XL100 mm25 mmPreparative Column, Xtended Life5 μm
25005-159070A150 mm10 mmPreparative Column, Standard5 μm
25005-159270A150 mm20 mmPreparative Column, Standard5 μm
25005-159270XL150 mm25 mmPreparative Column, Xtended Life5 μm
25005-159370A150 mm30 mmPreparative Column, Standard5 μm
25005-259070A250 mm10 mmPreparative Column, Standard5 μm
25005-259270A250 mm20 mmPreparative Column, Standard5 μm
25005-259270XL250 mm25 mmPreparative Column, Xtended Life5 μm
25005-259370A250 mm30 mmPreparative Column, Standard5 μm
25012-018823A8 mm10 mmGuard Column12 μm
25012-019323A30 mm10 mmGuard Column, 1/16 in.12 μm
25012-019323B30 mm10 mmGuard Column, 1/8 in.12 μm
25012-029323A30 mm20 mmGuard Column, 1/16 in.12 μm
25012-029323B30 mm20 mmGuard Column, 1/8 in.12 μm
25012-159270A150 mm20 mmPreparative Column, Standard12 μm
25012-159270XL150 mm25 mmPreparative Column, Xtended Life12 μm
25012-159370A150 mm30 mmPreparative Column, Standard12 μm
25012-259070A250 mm10 mmPreparative Column, Standard12 μm
25012-259270A250 mm20 mmPreparative Column, Standard12 μm
25012-259270XL250 mm25 mmPreparative Column, Xtended Life12 μm
25012-259370A250 mm30 mmPreparative Column, Standard12 μm
25012-259570A250 mm50 mmPreparative Column, Standard12 μm
Catalog number 25012-019023A
Price (USD)
463.19
Each
Add to cart
Length (Metric):
20 mm
Diameter (Metric):
10 mm
Column Format:
Guard Column
Particle Size:
12 μm
Price (USD)
463.19
Each
Add to cart

Maintain exceptional peak shape and resolution for your scale up purification needs using Thermo Scientific™ Hypersil GOLD™ C18 preparative HPLC columns. Our columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. Hypersil GOLD columns give you confidence when scaling up from your analytical method.

Novel Bonding

  • Proprietary functionalization and end-capping.
  • C18 (USP L1) selectivity.

pH Stability

  • Robust performance at high pH.
  • Excellent column stability at low pH.

Superior Performance

  • Highly symmetrical peak shapes.
  • Improved speed of analysis, efficiency, and sensitivity.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.

About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

Specifications
Column FormatGuard Column
Column TypeReversed Phase
EndcappedYes
For Use WithGuard Column Requires Use of Preparative Guard Holder, 887-020
Max. Pressure4300 psi (295 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Stationary PhaseC18
Surface Area220 m²/g
Temperature60°C
USP TypeL1
Carbon Load10%
Diameter (Metric)10 mm
Length (Metric)20 mm
Particle Size12 μm
PhaseReversed Phase
Pore Size175 Å
pH2 to 9
Unit SizeEach